SALSBURY INDUSTRIES 3715S-08AFU Standard Mailbox 8 Doors | AD3ENW 3YNP7

SALSBURY INDUSTRIES 3715S-08AFU Standard Mailbox 8 Doors

Item: AD3ENW Model: 3715S-08AFUCross Ref: 3YNP7
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

Item4C Standard Horizontal MailBox
Box MaterialAluminum
ColorAluminum
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height55"
LoadingFront
MountingRecessed
Net Weight80 lbs.
Number Of Doors8
Type15 Door Height Equivalent
Width16.38"

Shipping Info:

Ship weight (kg) 38.56
Ship height (cm)144.78
Ship length (cm)48.26
Ship width (cm)48.26
HS code7615109100
Country of OriginUS

Product Variants

ProductModelNumber Of DoorsHeightTypeNet WeightDoor HeightMountingDepthLoadingPrice
SALSBURY INDUSTRIES 3716D-20AFU Standard Mailbox 20 Doors | AD3ENT 3YNP4 3716D-20AFU2056 3/4"-170 lbs.16"Recessed17"Front€2,893.50
SALSBURY INDUSTRIES 3716S-09AFU Standard Mailbox 9 Doors | AD3ENU 3YNP5 3716S-09AFU956 3/4"-85 lbs.16"Recessed17"Front€1,422.00
SALSBURY INDUSTRIES 3713D-14AFU Standard Mailbox 14 Doors | AD3ENX 3YNP8 3713D-14AFU1448"13 Door Height Equivalent150 lbs.-Recessed17"Front-
RFQ
SALSBURY INDUSTRIES 3711D-20AFU Standard Mailbox 20 Doors | AD3ENZ 3YNR1 3711D-20AFU2041"-150 lbs.11"Recessed17"Front€2,367.00
SALSBURY INDUSTRIES 3709D-16AFU Standard Mailbox 16 Doors | AD3EPB 3YNR3 3709D-16AFU1634"9 Door Height Equivalent125 lbs.-Recessed17"Front-
RFQ
SALSBURY INDUSTRIES 3709S-07AFU Standard Mailbox 7 Doors | AD3EPC 3YNR4 3709S-07AFU734"9 Door Height Equivalent70 lbs.-Recessed17"Front-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3715S-08AFU Standard Mailbox 8 Doors