SALSBURY INDUSTRIES 3714D-14SRU Horizontal Mailbox Usps 16 Doors Sandstone Rl 51-1/2 Inch | AG3LWT 33LX71

SALSBURY INDUSTRIES 3714D-14SRU Horizontal Mailbox Usps 16 Doors Sandstone Rl 51-1/2 Inch

Item: AG3LWT Model: 3714D-14SRUCross Ref: 33LX71
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorSandstone
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height51 1/2"
LoadingRear
MountingRecessed
Net Weight155 lbs.
Number Of Doors16
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 70.31
Ship height (cm)135.89
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelLoadingColorTypeMountingOrientationNumber Of DoorsHeightDepthPrice
SALSBURY INDUSTRIES 3714D-14AFU Horizontal Mailbox Usps 16 Doors Aluminium Fl 51-1/2 Inch | AG3LWM 33LX66 3714D-14AFUFrontAluminumUSPSRecessedHorizontal1651 1/2"17"-
RFQ
SALSBURY INDUSTRIES 3714D-14ARU Horizontal Mailbox Usps 16 Doors Aluminium Rl 51-1/2 Inch | AG3LWN 33LX67 3714D-14ARURearAluminumUSPSRecessedHorizontal1651 1/2"17"-
RFQ
SALSBURY INDUSTRIES 3714D-14GFU Horizontal Mailbox Usps 16 Doors Gold Fl 51-1/2 Inch | AG3LWP 33LX68 3714D-14GFUFrontGoldUSPSRecessedHorizontal1651 1/2"17"-
RFQ
SALSBURY INDUSTRIES 3714D-14ZRU Horizontal Mailbox Usps 16 Doors Bronze Rl 51-1/2 Inch | AG3LWV 33LX73 3714D-14ZRURearBronzeUSPSRecessedHorizontal1651 1/2"17"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3714D-14SRU Horizontal Mailbox Usps 16 Doors Sandstone Rl 51-1/2 Inch