SALSBURY INDUSTRIES 3713D-12ZFP Horizontal Mailbox Private 14 Doors Bronze Fl 48 Inch | AG3LUJ 33LX13

SALSBURY INDUSTRIES 3713D-12ZFP Horizontal Mailbox Private 14 Doors Bronze Fl 48 Inch

Item: AG3LUJ Model: 3713D-12ZFPCross Ref: 33LX13
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height48"
LoadingFront
MountingRecessed
Net Weight150 lbs.
Number Of Doors14
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypePrivate
Width31 3/25"

Shipping Info:

Ship weight (kg) 68.04
Ship height (cm)127
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelHeightDepthNumber Of DoorsLoadingColorTypeNet WeightMountingPrice
SALSBURY INDUSTRIES 3710S-01ARP Horizontal Mailbox Mb3 2 Door Aluminium Rl 37-1/2 Inch | AG3GQK 33KY46 3710S-01ARP37 1/2"17"2RearAluminumMB365 lbs.Recessed-
RFQ
SALSBURY INDUSTRIES 3710S-01GRP Horizontal Mailbox Mb3 2 Door Gold Rl 37-1/2 Inch | AG3GQL 33KY47 3710S-01GRP37 1/2"17"2RearGoldMB365 lbs.Recessed-
RFQ
SALSBURY INDUSTRIES 3706S-1PAFP Horizontal Mailbox Pl6 1dr Aluminium Fl 23-1/2 Inch | AG3GYB 33KV29 3706S-1PAFP23 1/2"17"1FrontAluminumPL645 lbs.Recessed€382.50
SALSBURY INDUSTRIES 3706S-1PARP Horizontal Mailbox Pl6 1dr Aluminium Rl 23-1/2 Inch | AG3GYC 33KV30 3706S-1PARP23 1/2"17"1RearAluminumPL645 lbs.Recessed€472.50
SALSBURY INDUSTRIES 3706S-1PGFP Horizontal Mailbox Pl6 1dr Gold Fl 23-1/2 Inch | AG3GYD 33KV31 3706S-1PGFP23 1/2"17"1FrontGoldPL645 lbs.Recessed-
RFQ
SALSBURY INDUSTRIES 3706S-1PGRP Horizontal Mailbox Pl6 1dr Gold Rl 23-1/2 Inch | AG3GYE 33KV32 3706S-1PGRP23 1/2"17"1RearGoldPL645 lbs.Recessed-
RFQ
SALSBURY INDUSTRIES 3706S-1PSFP Horizontal Mailbox Pl6 1dr Sandstone Fl 23-1/2 Inch | AG3GYF 33KV33 3706S-1PSFP23 1/2"17"1FrontSandstonePL645 lbs.Recessed€382.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3713D-12ZFP Horizontal Mailbox Private 14 Doors Bronze Fl 48 Inch