SALSBURY INDUSTRIES 3712S-2PZFU Horizontal Mailbox Usps 2 Door Bronze Fl 44-1/2 Inch | AG3HLP 33KY60

SALSBURY INDUSTRIES 3712S-2PZFU Horizontal Mailbox Usps 2 Door Bronze Fl 44-1/2 Inch

Item: AG3HLP Model: 3712S-2PZFUCross Ref: 33KY60
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height44 1/2"
LoadingFront
MountingRecessed
Net Weight70 lbs.
Number Of Doors2
OrientationHorizontal
TypeUSPS
Width16.38"

Shipping Info:

Ship weight (kg) 31.75
Ship height (cm)118.11
Ship length (cm)48.26
Ship width (cm)46.67
HS code9403200020

Product Variants

ProductModelHeightLoadingColorNet WeightTypeMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3704S-02AFU Horizontal Mailbox Usps 2 Door Aluminium Fl 16-1/2 Inch | AG3GVM 33KU65 3704S-02AFU16 1/2"FrontAluminum35 lbs.USPSRecessedHorizontal2-
RFQ
SALSBURY INDUSTRIES 3704S-02ARU Horizontal Mailbox Usps 2 Door Aluminium Rl 16-1/2 Inch | AG3GVP 33KU67 3704S-02ARU16 1/2"RearAluminum35 lbs.USPSRecessedHorizontal2-
RFQ
SALSBURY INDUSTRIES 3704S-02GRU Horizontal Mailbox Usps 2 Door Gold Rl 16-1/2 Inch | AG3GVT 33KU70 3704S-02GRU16 1/2"RearGold35 lbs.USPSRecessedHorizontal2-
RFQ
SALSBURY INDUSTRIES 3704S-02ZFU Horizontal Mailbox Usps 2 Door Bronze Fl 16-1/2 Inch | AG3GVX 33KU74 3704S-02ZFU16 1/2"FrontBronze35 lbs.USPSRecessedHorizontal2-
RFQ
SALSBURY INDUSTRIES 3704S-02ZRU Horizontal Mailbox Usps 2 Door Bronze Rl 16-1/2 Inch | AG3GVZ 33KU76 3704S-02ZRU16 1/2"RearBronze35 lbs.USPSRecessedHorizontal2-
RFQ
SALSBURY INDUSTRIES 3706S-02AFU Horizontal Mailbox Usps 2 Door Aluminium Fl 23-1/2 Inch | AG3HBM 33KW10 3706S-02AFU23 1/2"FrontAluminum50 lbs.USPSRecessedHorizontal2-
RFQ
SALSBURY INDUSTRIES 3706S-02SRU Horizontal Mailbox Usps 2 Door Sandstone Rl 23-1/2 Inch | AG3HBW 33KW18 3706S-02SRU23 1/2"RearSandstone50 lbs.USPSRecessedHorizontal2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3712S-2PZFU Horizontal Mailbox Usps 2 Door Bronze Fl 44-1/2 Inch