SALSBURY INDUSTRIES 3712S-02ZFU Horizontal Mailbox Usps 3 Door Bronze Fl 44-1/2 Inch | AG3HTY 33LA27

SALSBURY INDUSTRIES 3712S-02ZFU Horizontal Mailbox Usps 3 Door Bronze Fl 44-1/2 Inch

Item: AG3HTY Model: 3712S-02ZFUCross Ref: 33LA27
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height44 1/2"
LoadingFront
MountingRecessed
Net Weight70 lbs.
Number Of Doors3
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width16.38"

Shipping Info:

Ship weight (kg) 31.75
Ship height (cm)118.11
Ship length (cm)48.26
Ship width (cm)46.67
HS code9403200020

Product Variants

ProductModelHeightLoadingColorNet WeightTypeMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3705S-03ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 20 Inch | AG3HAK 33KV84 3705S-03ARU20"RearAluminum40 lbs.USPSRecessedHorizontal3-
RFQ
SALSBURY INDUSTRIES 3705S-03ZRU Horizontal Mailbox Usps 3 Door Bronze Rl 20 Inch | AG3HAV 33KV93 3705S-03ZRU20"RearBronze40 lbs.USPSRecessedHorizontal3-
RFQ
SALSBURY INDUSTRIES 3708S-03AFU Horizontal Mailbox Usps 3 Door Aluminium Fl 30-1/2 Inch | AG3HGW 33KX48 3708S-03AFU30 1/2"FrontAluminum65 lbs.USPSRecessedHorizontal3-
RFQ
SALSBURY INDUSTRIES 3708S-03ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 30-1/2 Inch | AG3HGY 33KX50 3708S-03ARU30 1/2"RearAluminum65 lbs.USPSRecessedHorizontal3-
RFQ
SALSBURY INDUSTRIES 3708S-03ZFU Horizontal Mailbox Usps 3 Door Bronze Fl 30-1/2 Inch | AG3HHF 33KX57 3708S-03ZFU30 1/2"FrontBronze65 lbs.USPSRecessedHorizontal3-
RFQ
SALSBURY INDUSTRIES 3708S-03ZRU Horizontal Mailbox Usps 3 Door Bronze Rl 30-1/2 Inch | AG3HHH 33KX59 3708S-03ZRU30 1/2"RearBronze65 lbs.USPSRecessedHorizontal3-
RFQ
SALSBURY INDUSTRIES 3706D-02ARU Horizontal Mailbox Usps 3 Door Aluminium Rl 23-1/2 Inch | AG3HTK 33LA14 3706D-02ARU23 1/2"RearAluminum80 lbs.USPSRecessedHorizontal3-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3712S-02ZFU Horizontal Mailbox Usps 3 Door Bronze Fl 44-1/2 Inch