SALSBURY INDUSTRIES 3712D-4PARU Horizontal Mailbox Usps 4 Door Aluminium Rl 44-1/2 Inch | AG3KCH 33LK99

SALSBURY INDUSTRIES 3712D-4PARU Horizontal Mailbox Usps 4 Door Aluminium Rl 44-1/2 Inch

Item: AG3KCH Model: 3712D-4PARUCross Ref: 33LK99
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorAluminum
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height44 1/2"
LoadingRear
MountingRecessed
Net Weight130 lbs.
Number Of Doors4
OrientationHorizontal
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 58.97
Ship height (cm)118.11
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelHeightLoadingColorNet WeightTypeMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3703D-04AFU Horizontal Mailbox Usps 4 Door Aluminium Fl 13 Inch | AG3HDL 33KW60 3703D-04AFU13"FrontAluminum50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3703D-04GFU Horizontal Mailbox Usps 4 Door Gold Fl 13 Inch | AG3HDP 33KW63 3703D-04GFU13"FrontGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3703D-04GRU Horizontal Mailbox Usps 4 Door Gold Rl 13 Inch | AG3HDR 33KW65 3703D-04GRU13"RearGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3706S-04AFU Horizontal Mailbox Usps 4 Door Aluminium Fl 23-1/2 Inch | AG3HDY 33KW72 3706S-04AFU23 1/2"Front-50 lbs.USPSRecessedHorizontal4€603.00
SALSBURY INDUSTRIES 3706S-04GFU Horizontal Mailbox Usps 4 Door Gold Fl 23-1/2 Inch | AG3HEB 33KW75 3706S-04GFU23 1/2"FrontGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3706S-04GRU Horizontal Mailbox Usps 4 Door Gold Rl 23-1/2 Inch | AG3HED 33KW77 3706S-04GRU23 1/2"RearGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3706S-04SFU Horizontal Mailbox Usps 4 Door Sandstone Fl 23-1/2 Inch | AG3HEE 33KW78 3706S-04SFU23 1/2"FrontSandstone50 lbs.USPSRecessedHorizontal4€603.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3712D-4PARU Horizontal Mailbox Usps 4 Door Aluminium Rl 44-1/2 Inch