SALSBURY INDUSTRIES 3712D-12ARU Horizontal Mailbox Usps 14 Doors Aluminium Rl 44-1/2 Inch | AG3LFU 33LU40

SALSBURY INDUSTRIES 3712D-12ARU Horizontal Mailbox Usps 14 Doors Aluminium Rl 44-1/2 Inch

Item: AG3LFU Model: 3712D-12ARUCross Ref: 33LU40
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorAluminum
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height44 1/2"
LoadingRear
MountingRecessed
Net Weight145 lbs.
Number Of Doors14
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 52.16
Ship height (cm)118.11
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelHeightLoadingColorNet WeightTypeMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3708D-14ARU Horizontal Mailbox Usps 14 Doors Aluminium Rl 30-1/2 Inch | AG3KKW 33LM84 3708D-14ARU30 1/2"RearAluminum115 lbs.USPSRecessedHorizontal14-
RFQ
SALSBURY INDUSTRIES 3708D-14GRU Horizontal Mailbox Usps 14 Doors Gold Rl 30-1/2 Inch | AG3KKZ 33LM87 3708D-14GRU30 1/2"RearGold115 lbs.USPSRecessedHorizontal14-
RFQ
SALSBURY INDUSTRIES 3708D-14SFU Horizontal Mailbox Usps 14 Doors Sandstone Fl 30-1/2 Inch | AG3KLA 33LM88 3708D-14SFU30 1/2"FrontSandstone115 lbs.USPSRecessedHorizontal14-
RFQ
SALSBURY INDUSTRIES 3708D-14SRU Horizontal Mailbox Usps 14 Doors Sandstone Rl 30-1/2 Inch | AG3KLC 33LM90 3708D-14SRU30 1/2"RearSandstone115 lbs.USPSRecessedHorizontal14-
RFQ
SALSBURY INDUSTRIES 3708D-14ZFU Horizontal Mailbox Usps 14 Doors Bronze Fl 30-1/2 Inch | AG3KLD 33LM91 3708D-14ZFU30 1/2"FrontBronze115 lbs.USPSRecessedHorizontal14-
RFQ
SALSBURY INDUSTRIES 3708D-14ZRU Horizontal Mailbox Usps 14 Doors Bronze Rl 30-1/2 Inch | AG3KLF 33LM93 3708D-14ZRU30 1/2"RearBronze115 lbs.USPSRecessedHorizontal14-
RFQ
SALSBURY INDUSTRIES 3712D-12GFU Horizontal Mailbox Usps 14 Doors Gold Fl 44-1/2 Inch | AG3LFV 33LU41 3712D-12GFU44 1/2"FrontGold145 lbs.USPSRecessedHorizontal14-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3712D-12ARU Horizontal Mailbox Usps 14 Doors Aluminium Rl 44-1/2 Inch