SALSBURY INDUSTRIES 3712D-11ARU Horizontal Mailbox Usps 13 Doors Aluminium Rl 44-1/2 Inch | AG3LCD 33LT51

SALSBURY INDUSTRIES 3712D-11ARU Horizontal Mailbox Usps 13 Doors Aluminium Rl 44-1/2 Inch

Item: AG3LCD Model: 3712D-11ARUCross Ref: 33LT51
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorAluminum
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height44 1/2"
LoadingRear
MountingRecessed
Net Weight145 lbs.
Number Of Doors13
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 51.71
Ship height (cm)118.11
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelHeightLoadingColorNet WeightTypeMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3712D-11SFU Horizontal Mailbox Usps 13 Doors Sandstone Fl 44-1/2 Inch | AG3JZQ 33LT54 3712D-11SFU44 1/2"FrontSandstone145 lbs.USPSRecessedHorizontal13-
RFQ
SALSBURY INDUSTRIES 3708D-13ARU Horizontal Mailbox Usps 13 Doors Aluminium Rl 30-1/2 Inch | AG3KFG 33LL69 3708D-13ARU30 1/2"RearAluminum115 lbs.USPSRecessedHorizontal13-
RFQ
SALSBURY INDUSTRIES 3708D-13GFU Horizontal Mailbox Usps 13 Doors Gold Fl 30-1/2 Inch | AG3KFH 33LL70 3708D-13GFU30 1/2"FrontGold115 lbs.USPSRecessedHorizontal13-
RFQ
SALSBURY INDUSTRIES 3708D-13SFU Horizontal Mailbox Usps 13 Doors Sandstone Fl 30-1/2 Inch | AG3KFL 33LL73 3708D-13SFU30 1/2"FrontSandstone115 lbs.USPSRecessedHorizontal13-
RFQ
SALSBURY INDUSTRIES 3708D-13SRU Horizontal Mailbox Usps 13 Doors Sandstone Rl 30-1/2 Inch | AG3KFN 33LL75 3708D-13SRU30 1/2"RearSandstone115 lbs.USPSRecessedHorizontal13-
RFQ
SALSBURY INDUSTRIES 3708D-13ZFU Horizontal Mailbox Usps 13 Doors Bronze Fl 30-1/2 Inch | AG3KFP 33LL76 3708D-13ZFU30 1/2"FrontBronze115 lbs.USPSRecessedHorizontal13-
RFQ
SALSBURY INDUSTRIES 3712D-11AFU Horizontal Mailbox Usps 13 Doors Aluminium Fl 44-1/2 Inch | AG3LCC 33LT50 3712D-11AFU44 1/2"FrontAluminum145 lbs.USPSRecessedHorizontal13-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3712D-11ARU Horizontal Mailbox Usps 13 Doors Aluminium Rl 44-1/2 Inch