SALSBURY INDUSTRIES 3706S-04SRU Horizontal Mailbox Usps 4 Door Sandstone Rl 23-1/2 Inch | AG3HEG 33KW80

SALSBURY INDUSTRIES 3706S-04SRU Horizontal Mailbox Usps 4 Door Sandstone Rl 23-1/2 Inch

Item: AG3HEG Model: 3706S-04SRUCross Ref: 33KW80
In Stock

Get it by Friday, Jun 13

€756.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorSandstone
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height23 1/2"
LoadingRear
MountingRecessed
Net Weight50 lbs.
Number Of Doors4
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width16.38"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)64.77
Ship length (cm)48.26
Ship width (cm)46.67
HS code9403200020

Product Variants

ProductModelHeightLoadingColorNet WeightTypeMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3703D-04AFU Horizontal Mailbox Usps 4 Door Aluminium Fl 13 Inch | AG3HDL 33KW60 3703D-04AFU13"FrontAluminum50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3703D-04GFU Horizontal Mailbox Usps 4 Door Gold Fl 13 Inch | AG3HDP 33KW63 3703D-04GFU13"FrontGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3703D-04GRU Horizontal Mailbox Usps 4 Door Gold Rl 13 Inch | AG3HDR 33KW65 3703D-04GRU13"RearGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3706S-04AFU Horizontal Mailbox Usps 4 Door Aluminium Fl 23-1/2 Inch | AG3HDY 33KW72 3706S-04AFU23 1/2"Front-50 lbs.USPSRecessedHorizontal4€603.00
SALSBURY INDUSTRIES 3706S-04GFU Horizontal Mailbox Usps 4 Door Gold Fl 23-1/2 Inch | AG3HEB 33KW75 3706S-04GFU23 1/2"FrontGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3706S-04GRU Horizontal Mailbox Usps 4 Door Gold Rl 23-1/2 Inch | AG3HED 33KW77 3706S-04GRU23 1/2"RearGold50 lbs.USPSRecessedHorizontal4-
RFQ
SALSBURY INDUSTRIES 3706S-04SFU Horizontal Mailbox Usps 4 Door Sandstone Fl 23-1/2 Inch | AG3HEE 33KW78 3706S-04SFU23 1/2"FrontSandstone50 lbs.USPSRecessedHorizontal4€603.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3706S-04SRU Horizontal Mailbox Usps 4 Door Sandstone Rl 23-1/2 Inch
€756.00 /unit