SALSBURY INDUSTRIES 3706D-10ZFU Horizontal Mailbox Usps 10 Doors Bronze Fl 23-1/2 Inch | AG3JMX 33LG72

SALSBURY INDUSTRIES 3706D-10ZFU Horizontal Mailbox Usps 10 Doors Bronze Fl 23-1/2 Inch

Item: AG3JMX Model: 3706D-10ZFUCross Ref: 33LG72
In Stock

Get it by Wednesday, Jun 11

€1,264.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height23 1/2"
LoadingFront
MountingRecessed
Net Weight90 lbs.
Number Of Doors10
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 1/8"
Ada ComplianceADA Compliant
Loading LocationFront
LockabilityLockable
MaterialAluminum
Mounting StyleRecessed
Overall Depth16 1/2"
Overall Height23 7/8"
Overall Width31 1/8"
Product TypeMailbox
Slot Width11 3/4"
StandardsADA, USPS
Surface Mounting OrientationHorizontal

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)59.69
Ship length (cm)43.18
Ship width (cm)79.06
HS code9403200020
Country of OriginUS

Product Variants

ProductModelHeightDepthLoadingColorNet WeightTypeMountingOrientationPrice
SALSBURY INDUSTRIES 3610AFU Horizontal Mailbox Usps 10 Doors Aluminium Fl 29-3/4 Inch | AG3JHK 33LF39 3610AFU29 3/4"16 1/2"FrontAluminum65 lbs.USPSRecessedHorizontal€1,296.00
SALSBURY INDUSTRIES 3610ARU Horizontal Mailbox Usps 10 Doors Aluminium Rl 29-3/4 Inch | AG3JHM 33LF41 3610ARU29 3/4"16 1/2"RearAluminum65 lbs.USPSRecessedHorizontal€1,620.00
SALSBURY INDUSTRIES 3610GFU Horizontal Mailbox Usps 10 Doors Gold Fl 29-3/4 Inch | AG3JHN 33LF42 3610GFU29 3/4"16 1/2"FrontGold65 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3610GRU Horizontal Mailbox Usps 10 Doors Gold Rl 29-3/4 Inch | AG3JHQ 33LF44 3610GRU29 3/4"16 1/2"RearGold65 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3610SFU Horizontal Mailbox Usps 10 Doors Sandstone Fl 29-3/4 Inch | AG3JHR 33LF45 3610SFU29 3/4"16 1/2"FrontSandstone65 lbs.USPSRecessedHorizontal€1,296.00
SALSBURY INDUSTRIES 3610SRU Horizontal Mailbox Usps 10 Doors Sandstone Rl 29-3/4 Inch | AG3JHU 33LF47 3610SRU29 3/4"16 1/2"RearSandstone65 lbs.USPSRecessedHorizontal€1,620.00
SALSBURY INDUSTRIES 3610ZRU Horizontal Mailbox Usps 10 Doors Bronze Rl 29-3/4 Inch | AG3JHX 33LF50 3610ZRU29 3/4"16 1/2"RearBronze65 lbs.USPSRecessedHorizontal€1,620.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3706D-10ZFU Horizontal Mailbox Usps 10 Doors Bronze Fl 23-1/2 Inch
€1,264.50 /unit