SALSBURY INDUSTRIES 3628ZFP Horizontal Mailbox Private 28 Doors Bronze Fl 40-3/4 Inch | AG3LNL 33LW06

SALSBURY INDUSTRIES 3628ZFP Horizontal Mailbox Private 28 Doors Bronze Fl 40-3/4 Inch

Item: AG3LNL Model: 3628ZFPCross Ref: 33LW06
In Stock

Get it by Tuesday, Jun 10

€2,596.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth16 1/2"
Door MaterialAluminum
FinishPowder Coat
Height40 3/4"
LoadingFront
MountingRecessed
Net Weight85 lbs.
Number Of Doors28
OrientationHorizontal
TypePrivate
Width29 1/4"

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)111.76
Ship length (cm)50.8
Ship width (cm)83.82
HS code9403200020

Product Variants

ProductModelHeightDepthNumber Of DoorsLoadingColorNet WeightTypeMountingPrice
SALSBURY INDUSTRIES 3703S-01ZRP Horizontal Mailbox Private 1 Door Bronze Rl 13 Inch | AG3GPN 33KT52 3703S-01ZRP13"17"1RearBronze30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3703S-01GFP Horizontal Mailbox Private 1 Door Gold Fl 13 Inch | AG3GTE 33KU11 3703S-01GFP13"17"1FrontGold30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3703S-01SFP Horizontal Mailbox Private 1 Door Sand Fl 13 Inch | AG3GTF 33KU12 3703S-01SFP13"17"1FrontSandstone30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3703S-01ZFP Horizontal Mailbox Private 1 Door Bronze Fl 13 Inch | AG3GTG 33KU13 3703S-01ZFP13"17"1FrontBronze30 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3704S-01GRP Horizontal Mailbox Private 1 Door Gold Rl 16-1/2 Inch | AG3GTM 33KU18 3704S-01GRP16 1/2"17"1RearGold35 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3704S-01SRP Horizontal Mailbox Private 1 Door Sand Rl 16-1/2 Inch | AG3GTQ 33KU21 3704S-01SRP16 1/2"17"1RearSandstone35 lbs.PrivateRecessed-
RFQ
SALSBURY INDUSTRIES 3704S-02GRP Horizontal Mailbox Private 2 Door Gold Rl 16-1/2 Inch | AG3GVR 33KU69 3704S-02GRP16 1/2"17"2RearGold35 lbs.PrivateRecessed-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3628ZFP Horizontal Mailbox Private 28 Doors Bronze Fl 40-3/4 Inch
€2,596.50 /unit