SALSBURY INDUSTRIES 3618AFU Horizontal Mailbox Usps 18 Doors Aluminium Fl 35-1/4 Inch | AG3JWD 33LJ82

SALSBURY INDUSTRIES 3618AFU Horizontal Mailbox Usps 18 Doors Aluminium Fl 35-1/4 Inch

Item: AG3JWD Model: 3618AFUCross Ref: 33LJ82
In Stock

Get it by Tuesday, Jun 10

€1,651.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
Depth16 1/2"
Door MaterialAluminum
FinishPowder Coat
Height35 1/4"
LoadingFront
MaterialAluminum
MountingRecessed
Net Weight60 lbs.
Number Of Doors18
OrientationHorizontal
TypeUSPS
Width22 3/4"
Ada ComplianceNot ADA Compliant
Includes(2) Keys, (5) Pin Cylinder Cam Lock
Loading LocationFront
LockabilityLockable
Mounting StyleRecessed
Overall Depth16 1/2"
Overall Height35 1/4"
Overall Width22 3/4"
Product TypeMailbox
StandardsUSPS
Surface Mounting OrientationHorizontal

Shipping Info:

Ship weight (kg) 27
Ship height (cm)89.54
Ship length (cm)41.91
Ship width (cm)57.79
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoadingColorTypeMountingOrientationNumber Of DoorsHeightDepthPrice
SALSBURY INDUSTRIES 3618ARU Horizontal Mailbox Usps 18 Doors Aluminium Rl 35-1/4 Inch | AG3JWF 33LJ84 3618ARURearAluminumUSPSRecessedHorizontal1835 1/4"16 1/2"€2,065.50
SALSBURY INDUSTRIES 3618GFU Horizontal Mailbox Usps 18 Doors Gold Fl 35-1/4 Inch | AG3JWG 33LJ85 3618GFUFrontGoldUSPSRecessedHorizontal1835 1/4"16 1/2"-
RFQ
SALSBURY INDUSTRIES 3618SFU Horizontal Mailbox Usps 18 Doors Sandstone Fl 35-1/4 Inch | AG3JWK 33LJ88 3618SFUFrontSandstoneUSPSRecessedHorizontal1835 1/4"16 1/2"€1,651.50
SALSBURY INDUSTRIES 3618SRU Horizontal Mailbox Usps 18 Doors Sandstone Rl 35-1/4 Inch | AG3JWL 33LJ90 3618SRURearSandstoneUSPSRecessedHorizontal1835 1/4"16 1/2"€2,065.50
SALSBURY INDUSTRIES 3618ZFU Horizontal Mailbox Usps 18 Doors Bronze Fl 35-1/4 Inch | AG3JWM 33LJ91 3618ZFUFrontBronzeUSPSRecessedHorizontal1835 1/4"16 1/2"€1,651.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3618AFU Horizontal Mailbox Usps 18 Doors Aluminium Fl 35-1/4 Inch
€1,651.50 /unit