SALSBURY INDUSTRIES 3615GRU Horizontal Mailbox Usps 15 Doors Gold Rl 29-3/4 Inch | AG3JJD 33LF56

SALSBURY INDUSTRIES 3615GRU Horizontal Mailbox Usps 15 Doors Gold Rl 29-3/4 Inch

Item: AG3JJD Model: 3615GRUCross Ref: 33LF56
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorGold
Depth16 1/2"
Door MaterialAluminum
FinishPowder Coat
Height29 3/4"
LoadingRear
MountingRecessed
Net Weight55 lbs.
Number Of Doors15
OrientationHorizontal
TypeUSPS
Width22 3/4"

Shipping Info:

Ship weight (kg) 24.49
Ship height (cm)83.82
Ship length (cm)50.8
Ship width (cm)66.04
HS code9403200020

Product Variants

ProductModelLoadingColorTypeMountingOrientationNumber Of DoorsHeightDepthPrice
SALSBURY INDUSTRIES 3615AFU Horizontal Mailbox Usps 15 Doors Aluminium Fl 29-3/4 Inch | AG3JHY 33LF51 3615AFUFront-USPSRecessedHorizontal1529 3/4"16 1/2"€1,377.00
SALSBURY INDUSTRIES 3615ARU Horizontal Mailbox Usps 15 Doors Aluminium Rl 29-3/4 Inch | AG3JJA 33LF53 3615ARURearAluminumUSPSRecessedHorizontal1529 3/4"16 1/2"€1,723.50
SALSBURY INDUSTRIES 3615SFU Horizontal Mailbox Usps 15 Doors Sandstone Fl 29-3/4 Inch | AG3JJE 33LF57 3615SFUFrontSandstoneUSPSRecessedHorizontal1529 3/4"16 1/2"€1,377.00
SALSBURY INDUSTRIES 3615ZFU Horizontal Mailbox Usps 15 Doors Bronze Fl 29-3/4 Inch | AG3JJH 33LF60 3615ZFUFrontBronzeUSPSRecessedHorizontal1529 3/4"16 1/2"€1,377.00
SALSBURY INDUSTRIES 3615ZRU Horizontal Mailbox Usps 15 Doors Bronze Rl 29-3/4 Inch | AG3JJK 33LF62 3615ZRURearBronzeUSPSRecessedHorizontal1529 3/4"16 1/2"€1,723.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3615GRU Horizontal Mailbox Usps 15 Doors Gold Rl 29-3/4 Inch