SALSBURY INDUSTRIES 3614SFU Horizontal Mailbox, 29.25 x 40.75 x 16.5 Inch Size, Sandstone, Front Loading | CE7EAB

SALSBURY INDUSTRIES 3614SFU Horizontal Mailbox, 29.25 x 40.75 x 16.5 Inch Size, Sandstone, Front Loading

Item: CE7EAB Model: 3614SFU
In Stock

Get it by Tuesday, Jun 10

€1,813.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Depth16 1/2"
Height40 3/4"
Width29 1/4"

Shipping Info:

Ship weight (kg) 38.25

Product Variants

ProductModelHeightDepthMountingOrientationNumber Of DoorsLoadingColorBox MaterialPrice
SALSBURY INDUSTRIES 3614ZRU Horizontal Mailbox, 29.25 x 40.75 x 16.5 Inch Size, Bronze, Rear Loading | CE7DZY 3614ZRU40 3/4"16 1/2"------€2,268.00
SALSBURY INDUSTRIES 3614SRU Horizontal Mailbox, 29.25 x 40.75 x 16.5 Inch Size, Sandstone, Rear Loading | CE7DZZ 3614SRU40 3/4"16 1/2"------€2,268.00
SALSBURY INDUSTRIES 3614ZFU Horizontal Mailbox, 29.25 x 40.75 x 16.5 Inch Size, Bronze, Front Loading | CE7EAA 3614ZFU40 3/4"16 1/2"------€1,813.50
SALSBURY INDUSTRIES 3621ZRU Horizontal Mailbox, 22.75 x 40.75 x 16.5 Inch Size, Bronze, Rear Loading | CE7EAC 3621ZRU40 3/4"16 1/2"------€2,407.50
SALSBURY INDUSTRIES 3621SRU Horizontal Mailbox, 22.75 x 40.75 x 16.5 Inch Size, Sandstone, Rear Loading | CE7EAD 3621SRU40 3/4"16 1/2"------€2,407.50
SALSBURY INDUSTRIES 3621ZFU Horizontal Mailbox, 22.75 x 40.75 x 16.5 Inch Size, Bronze, Front Loading | CE7EAE 3621ZFU40 3/4"16 1/2"------€1,926.00
SALSBURY INDUSTRIES 3621SFU Horizontal Mailbox, 22.75 x 40.75 x 16.5 Inch Size, Sandstone, Front Loading | CE7EAF 3621SFU40 3/4"16 1/2"------€1,926.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3614SFU Horizontal Mailbox, 29.25 x 40.75 x 16.5 Inch Size, Sandstone, Front Loading
€1,813.50 /unit