SALSBURY INDUSTRIES 3600C6-ARU Horizontal Mailbox Usps 1 Door Aluminium Rl 35-1/4 Inch | AG3KJW 33LM60

SALSBURY INDUSTRIES 3600C6-ARU Horizontal Mailbox Usps 1 Door Aluminium Rl 35-1/4 Inch

Item: AG3KJW Model: 3600C6-ARUCross Ref: 33LM60
In Stock

Get it by Tuesday, Jun 17

€1,885.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorAluminum
Depth12"
Door MaterialAluminum
FinishPowder Coat
Height35 1/4"
LoadingRear
MountingRecessed
Net Weight65 lbs.
Number Of Doors1
OrientationHorizontal
TypeUSPS
Width21"

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)96.52
Ship length (cm)35.56
Ship width (cm)58.42
HS code9403200020

Product Variants

ProductModelHeightDepthLoadingColorNet WeightTypeMountingOrientationPrice
SALSBURY INDUSTRIES 3703S-01AFU Horizontal Mailbox Usps 1 Door Aluminium Fl 13 Inch | AG3GPC 33KT42 3703S-01AFU13"17"FrontAluminum30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3703S-01GRU Horizontal Mailbox Usps 1 Door Gold Rl 13 Inch | AG3GPH 33KT47 3703S-01GRU13"17"RearGold30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3703S-01SFU Horizontal Mailbox Usps 1 Door Sand Fl 13 Inch | AG3GPJ 33KT48 3703S-01SFU13"17"FrontSandstone30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PAFU Horizontal Mailbox Usps 1 Door Aluminium Fl 20 Inch | AG3GRU 33KU01 3705S-1PAFU20"17"FrontAluminum30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PARU Horizontal Mailbox Usps 1 Door Aluminium Rl 20 Inch | AG3GRV 33KU02 3705S-1PARU20"17"RearAluminum30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PGRU Horizontal Mailbox Usps 1 Door Gold Rl 20 Inch | AG3GRX 33KU04 3705S-1PGRU20"17"RearGold30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PSRU Horizontal Mailbox Usps 1 Door Sand Rl 20 Inch | AG3GRZ 33KU06 3705S-1PSRU20"17"RearSandstone30 lbs.USPSRecessedHorizontal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3600C6-ARU Horizontal Mailbox Usps 1 Door Aluminium Rl 35-1/4 Inch
€1,885.50 /unit