SALSBURY INDUSTRIES 3506BRU Vertical Mailbox 6 Doors Brass | AD3EQM 3YNV9

SALSBURY INDUSTRIES 3506BRU Vertical Mailbox 6 Doors Brass

Item: AD3EQM Model: 3506BRUCross Ref: 3YNV9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Mailbox
Box MaterialAluminum
ColorBrass
Depth7 1/2"
Door MaterialAluminum
FinishPowder Coat
Height19"
LoadingFront
MountingRecessed
Net Weight40 lbs.
Number Of Doors6
Width35 1/4"

Shipping Info:

Ship weight (kg) 19.05
Ship height (cm)53.34
Ship length (cm)25.4
Ship width (cm)93.98
HS code7615109100
Country of OriginUS

Product Variants

ProductModelMountingNumber Of DoorsColorNet WeightHeightDepthLoadingTypePrice
SALSBURY INDUSTRIES 3503ASU Vertical Mailbox 3 Doors Alum | AD3EPM 3YNT4 3503ASUSurface3-25 lbs.19"7 1/2"Front-€337.50
SALSBURY INDUSTRIES 3504ASU Vertical Mailbox 4 Doors Alum | AD3EPN 3YNT5 3504ASUSurface4-30 lbs.19"7 1/2"Front-€450.00
SALSBURY INDUSTRIES 3505ASU Vertical Mailbox 5 Doors Alum | AD3EPP 3YNT6 3505ASUSurface5-35 lbs.19"7 1/2"Front-€562.50
SALSBURY INDUSTRIES 3506ASU Vertical Mailbox 6 Doors Alum | AD3EPQ 3YNT7 3506ASUSurface6-40 lbs.19"7 1/2"Front-€675.00
SALSBURY INDUSTRIES 3507ASU Vertical Mailbox 7 Doors Alum | AD3EPR 3YNT8 3507ASUSurface7-45 lbs.19"7 1/2"Front-€787.50
SALSBURY INDUSTRIES 3503BSU Vertical Mailbox 3 Doors Brass | AD3EPT 3YNT9 3503BSUSurface3Brass25 lbs.19"7 1/2"Front--
RFQ
SALSBURY INDUSTRIES 3503ZSU Vertical Mailbox 3 Doors Bronze | AD3EPY 3YNU5 3503ZSUSurface3Bronze25 lbs.19"7 1/2"Front-€337.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3506BRU Vertical Mailbox 6 Doors Brass