SALSBURY INDUSTRIES 3505ZSU Vertical Mailbox 5 Doors Bronze | AD3EQA 3YNU7

SALSBURY INDUSTRIES 3505ZSU Vertical Mailbox 5 Doors Bronze

Item: AD3EQA Model: 3505ZSUCross Ref: 3YNU7
In Stock

Get it by Thursday, Jun 12

€562.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Mailbox
Box MaterialAluminum
ColorBronze
Depth7 1/2"
Door MaterialAluminum
FinishPowder Coat
Height19"
LoadingFront
MountingSurface
Net Weight35 lbs.
Number Of Doors5
Width29 3/4"
Ada ComplianceNot ADA Compliant
Display Qty1
Includes(2) Keys, (5) Pin Cylinder Cam Lock
Loading LocationFront
LockabilityLockable
Mailbox Code4B+
MaterialAluminum
Mounting StyleSurface
Number Of Keys2
OrientationVertical
Overall Depth7 1/2"
Overall Height19"
Overall Width29 3/4"
Product TypeMailbox
Slot Height1/2"
Slot Width4 3/4"
StandardsUSPS
Surface Mounting OrientationVertical
Usps Master Lock Compliance4B+

Shipping Info:

Ship weight (kg) 10.5075
Ship height (cm)48.26
Ship length (cm)19.05
Ship width (cm)75.57
HS code7615109100
Country of OriginUS

Product Variants

ProductModelMountingNumber Of DoorsColorNet WeightHeightDepthLoadingTypePrice
SALSBURY INDUSTRIES 3503ASU Vertical Mailbox 3 Doors Alum | AD3EPM 3YNT4 3503ASUSurface3-25 lbs.19"7 1/2"Front-€337.50
SALSBURY INDUSTRIES 3504ASU Vertical Mailbox 4 Doors Alum | AD3EPN 3YNT5 3504ASUSurface4-30 lbs.19"7 1/2"Front-€450.00
SALSBURY INDUSTRIES 3505ASU Vertical Mailbox 5 Doors Alum | AD3EPP 3YNT6 3505ASUSurface5-35 lbs.19"7 1/2"Front-€562.50
SALSBURY INDUSTRIES 3506ASU Vertical Mailbox 6 Doors Alum | AD3EPQ 3YNT7 3506ASUSurface6-40 lbs.19"7 1/2"Front-€675.00
SALSBURY INDUSTRIES 3507ASU Vertical Mailbox 7 Doors Alum | AD3EPR 3YNT8 3507ASUSurface7-45 lbs.19"7 1/2"Front-€787.50
SALSBURY INDUSTRIES 3503BSU Vertical Mailbox 3 Doors Brass | AD3EPT 3YNT9 3503BSUSurface3Brass25 lbs.19"7 1/2"Front--
RFQ
SALSBURY INDUSTRIES 3503ZSU Vertical Mailbox 3 Doors Bronze | AD3EPY 3YNU5 3503ZSUSurface3Bronze25 lbs.19"7 1/2"Front-€337.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3505ZSU Vertical Mailbox 5 Doors Bronze
€562.50 /unit