SALSBURY INDUSTRIES 3495GRY Replacement Pedestal Gray 26 Inch Height | AG3GMG 33KR99

SALSBURY INDUSTRIES 3495GRY Replacement Pedestal Gray 26 Inch Height

Item: AG3GMG Model: 3495GRYCross Ref: 33KR99
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Pedestal
ColorGray
Depth12"
FinishPowder Coat
Height26"
MountingBolt
Net Weight30 lbs.
Post MaterialAluminum
Post Thickness12"
Type4C Mailbox
Width12"

Shipping Info:

Ship weight (kg) 13.15
Ship height (cm)71.12
Ship length (cm)35.56
Ship width (cm)35.56
HS code9403200020

Product Variants

ProductModelHeightColorNet WeightTypePost MaterialMountingPost ThicknessFinishPrice
SALSBURY INDUSTRIES 3485BLK Replacement Pedestal Black 13 Inch Height | AG3GLX 33KR90 3485BLK13"Black25 lbs.4C MailboxAluminumBolt12"Powder Coat-
RFQ
SALSBURY INDUSTRIES 3485SAN Replacement Pedestal Sandstone 13 Inch Height | AG3GMB 33KR94 3485SAN13"Sandstone25 lbs.4C MailboxAluminumBolt12"Powder Coat-
RFQ
SALSBURY INDUSTRIES 3485WHT Replacement Pedestal White 13 Inch Height | AG3GMC 33KR95 3485WHT13"White25 lbs.4C MailboxAluminumBolt12"Powder Coat-
RFQ
SALSBURY INDUSTRIES 3495BLK Replacement Pedestal Black 26 Inch Height | AG3GMD 33KR96 3495BLK26"Black30 lbs.4C MailboxAluminumBolt12"Powder Coat-
RFQ
SALSBURY INDUSTRIES 3495SAN Replacement Pedestal Sandstone 26 Inch Height | AG3GMH 33KT01 3495SAN26"Sandstone30 lbs.4C MailboxAluminumBolt12"Powder Coat-
RFQ
SALSBURY INDUSTRIES 3395 Replacement Pedestal, 12 x 28.5 x 12 Inch Size | CE7JME 339528 1/2"--------
RFQ
SALSBURY INDUSTRIES 3385 Replacement Pedestal, 12 x 14.5 x 12 Inch Size | CE7JMF 338514 1/2"--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3495GRY Replacement Pedestal Gray 26 Inch Height