SALSBURY INDUSTRIES 3450BLK Pedestal Collection Box Regular Black | AG3JUU 33LJ38

SALSBURY INDUSTRIES 3450BLK Pedestal Collection Box Regular Black

Item: AG3JUU Model: 3450BLKCross Ref: 33LJ38
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Collection Box
Box MaterialAluminum
ColorBlack
Depth19"
Door MaterialAluminum
FinishPowder Coat
Height49 1/8"
LoadingFront
MountingPedestal
Net Weight90 lbs.
Number Of Doors1
OrientationHorizontal
Post Height13"
Post MaterialAluminum
Post Thickness12"
Slot Capacity12" x 7 5/8"
TypeRegular
Width17 1/2"

Shipping Info:

Ship weight (kg) 51.26
Ship height (cm)129.86
Ship length (cm)53.34
Ship width (cm)49.53
HS code9403200020

Product Variants

ProductModelHeightDepthTypeColorNet WeightMountingOrientationNumber Of DoorsPrice
SALSBURY INDUSTRIES 3450GRN Pedestal Collection Box Regular Green | AG3JUW 33LJ40 3450GRN49 1/8"19"RegularGreen90 lbs.PedestalHorizontal1-
RFQ
SALSBURY INDUSTRIES 3450GRY Pedestal Collection Box Regular Gray | AG3JUX 33LJ41 3450GRY49 1/8"19"RegularGray90 lbs.PedestalHorizontal1-
RFQ
SALSBURY INDUSTRIES 3450WHT Pedestal Collection Box Regular White | AG3JUZ 33LJ43 3450WHT49 1/8"19"RegularWhite90 lbs.PedestalHorizontal1-
RFQ
SALSBURY INDUSTRIES 3475BRZ Pedestal Collection Box Tall Bronze | AG3KDV 33LL34 3475BRZ56 1/8"19"TallBronze100 lbs.PedestalHorizontal1-
RFQ
SALSBURY INDUSTRIES 3475GRN Pedestal Collection Box Tall Green | AG3KDW 33LL35 3475GRN56 1/8"19"TallGreen100 lbs.PedestalHorizontal1-
RFQ
SALSBURY INDUSTRIES 3475GRY Pedestal Collection Box Tall Gray | AG3KDX 33LL36 3475GRY56 1/8"19"TallGray100 lbs.PedestalHorizontal1-
RFQ
SALSBURY INDUSTRIES 3475SAN Pedestal Collection Box Tall Sandstone | AG3KDY 33LL37 3475SAN56 1/8"19"TallSandstone100 lbs.PedestalHorizontal1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3450BLK Pedestal Collection Box Regular Black