SALSBURY INDUSTRIES 3406D-10GRN Pedestal Mailbox 10 Doors Green 51-5/8 Inch | AG3LMD 33LV74

SALSBURY INDUSTRIES 3406D-10GRN Pedestal Mailbox 10 Doors Green 51-5/8 Inch

Item: AG3LMD Model: 3406D-10GRNCross Ref: 33LV74
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Mailbox
Box MaterialAluminum
ColorGreen
Depth19"
Door MaterialAluminum
FinishPowder Coat
Height51 5/8"
LoadingFront
MountingPedestal
Net Weight125 lbs.
Number Of Doors10
OrientationHorizontal
Post Height26"
Post MaterialAluminum
Post Thickness12"
Slot Capacity10 3/4" x 3/4"
Type4C
Width32 1/4"

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)136.21
Ship length (cm)53.34
Ship width (cm)87
HS code9403200020

Product Variants

ProductModelTypeNumber Of DoorsHeightColorPost HeightNet WeightMountingOrientationPrice
SALSBURY INDUSTRIES 3406S-02GRN Pedestal Mailbox 2 Doors Green 51-5/8 Inch | AG3HRR 33LJ06 3406S-02GRN4C251 5/8"Green26"80 lbs.PedestalHorizontal-
RFQ
SALSBURY INDUSTRIES 3406S-02GRY Pedestal Mailbox 2 Doors Gray 51-5/8 Inch | AG3HRT 33LJ07 3406S-02GRY4C251 5/8"Gray26"80 lbs.PedestalHorizontal-
RFQ
SALSBURY INDUSTRIES 3406S-02SAN Pedestal Mailbox 2 Doors Sand 51-5/8 Inch | AG3HRU 33LJ08 3406S-02SAN4C251 5/8"Sandstone26"80 lbs.PedestalHorizontal-
RFQ
SALSBURY INDUSTRIES 3406S-02WHT Pedestal Mailbox 2 Doors White 51-5/8 Inch | AG3HRV 33LJ09 3406S-02WHT4C251 5/8"White26"80 lbs.PedestalHorizontal-
RFQ
SALSBURY INDUSTRIES 3405S-1PBRZ Pedestal Mailbox Bronze 48-1/8 Inch | AG3JDY 33LE41 3405S-1PBRZ4C148.13"Bronze26"60 lbs.PedestalHorizontal-
RFQ
SALSBURY INDUSTRIES 3405S-1PGRN Pedestal Mailbox Green 48-1/8 Inch | AG3JDZ 33LE42 3405S-1PGRN4C148.13"Green26"60 lbs.PedestalHorizontal-
RFQ
SALSBURY INDUSTRIES 3406S-1PBLK Pedestal Mailbox Black 51-5/8 Inch | AG3JLE 33LG24 3406S-1PBLK4C151 5/8"Black26"70 lbs.PedestalHorizontal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3406D-10GRN Pedestal Mailbox 10 Doors Green 51-5/8 Inch