SALSBURY INDUSTRIES 3316SAN Cluster Box Unit 16 Doors Sandstone | AD3ENA 3YNL6

SALSBURY INDUSTRIES 3316SAN Cluster Box Unit 16 Doors Sandstone

Item: AD3ENA Model: 3316SANCross Ref: 3YNL6
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCluster Box Unit
Box MaterialAluminum
ColorSandstone
Depth18"
Door MaterialAluminum
FinishPowder Coat
Height48 1/4"
LoadingFront
MountingPedestal
Net Weight160 lbs.
Number Of Doors16
Type3 Type
Width30 1/2"

Shipping Info:

Ship weight (kg) 71.67
Ship height (cm)132.08
Ship length (cm)55.88
Ship width (cm)86.36
HS code7615109100
Country of OriginUS

Product Variants

ProductModelHeightDepthTypeNumber Of DoorsColorNet WeightPost HeightMountingPrice
SALSBURY INDUSTRIES 3308BRZ Cluster Box Unit 8 Doors Bronze | AD3ENE 3YNN1 3308BRZ34 1/4"18"1 Type8Bronze125 lbs.-Pedestal-
RFQ
SALSBURY INDUSTRIES 3312BRZ Cluster Box Unit 12 Doors Bronze | AD3ENF 3YNN2 3312BRZ34 1/4"18"2 Type12Bronze125 lbs.-Pedestal-
RFQ
SALSBURY INDUSTRIES 3313BRZ Cluster Box Unit 13 Doors Bronze | AD3ENH 3YNN4 3313BRZ48 1/4"18"4 Type13Bronze150 lbs.-Pedestal-
RFQ
SALSBURY INDUSTRIES 3308BLK Cluster Box Unit 8 Doors Black | AD3ENL 3YNN7 3308BLK34 1/4"18"1 Type8Black125 lbs.-Pedestal-
RFQ
SALSBURY INDUSTRIES 3312BLK Cluster Box Unit 12 Doors Black | AD3ENM 3YNN8 3312BLK34 1/4"18"2 Type12Black125 lbs.-Pedestal-
RFQ
SALSBURY INDUSTRIES 3316BLK Cluster Box Unit 16 Doors Black | AD3ENN 3YNN9 3316BLK48 1/4"18"3 Type16Black160 lbs.-Pedestal-
RFQ
SALSBURY INDUSTRIES 3308GRN-P Cluster Box Unit 8 Doors Green | AG3LZU 33LY47 3308GRN-P62"18"1 Type8Green145 lbs.28 1/2"Pedestal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3316SAN Cluster Box Unit 16 Doors Sandstone