SALSBURY INDUSTRIES 3302BRZ-P Outdoor Parcel Locker Private Access Bronze | AG3LLW 33LV67

SALSBURY INDUSTRIES 3302BRZ-P Outdoor Parcel Locker Private Access Bronze

Item: AG3LLW Model: 3302BRZ-PCross Ref: 33LV67
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemOutdoor Parcel Locker
Box MaterialAluminum
ColorBronze
Depth18"
Door MaterialAluminum
FinishPowder Coat
Height62"
LoadingFront
MountingPedestal
Net Weight100 lbs.
Number Of Doors2
OrientationVertical
Post Height14 1/2"
Post MaterialAluminum
Post Thickness12"
TypePvt Access
Width16"

Shipping Info:

Ship weight (kg) 45
Ship height (cm)167.64
Ship length (cm)53.34
Ship width (cm)48.26
HS code9403200020

Product Variants

ProductModelHeightDepthTypeColorMountingOrientationNumber Of DoorsLoadingPrice
SALSBURY INDUSTRIES 3302BLK-U Outdoor Parcel Locker Usps Access Black | AG3LBW 33LT44 3302BLK-U62"18"USPS AccessBlackPedestalVertical2Front€2,160.00
RFQ
SALSBURY INDUSTRIES 3302BRZ-U Outdoor Parcel Locker Usps Access Bronze | AG3LBX 33LT45 3302BRZ-U62"18"USPS AccessBronzePedestalVertical2Front€2,160.00
RFQ
SALSBURY INDUSTRIES 3302GRY-U Outdoor Parcel Locker Usps Access Gray | AG3LBZ 33LT47 3302GRY-U62"18"USPS AccessGrayPedestalVertical2Front€2,160.00
RFQ
SALSBURY INDUSTRIES 3302SAN-U Outdoor Parcel Locker Usps Access Sand | AG3LCA 33LT48 3302SAN-U62"18"USPS AccessSandstonePedestalVertical2Front€2,160.00
RFQ
SALSBURY INDUSTRIES 3302BLK-P Outdoor Parcel Locker Private Access Black | AG3LLV 33LV66 3302BLK-P62"18"Pvt AccessBlackPedestalVertical2Front-
RFQ
SALSBURY INDUSTRIES 3302SAN-P Outdoor Parcel Locker Private Access Sand | AG3LLZ 33LV70 3302SAN-P62"18"Private AccessSandstonePedestalVertical2Front€1,831.05
RFQ
SALSBURY INDUSTRIES 3910S-2PBFP Outdoor Parcel Locker, 17.5 x 52.75 x 19 Inch Size, 10 Door High, Black | CE7DLX 3910S-2PBFP52 3/4"19"------€1,566.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3302BRZ-P Outdoor Parcel Locker Private Access Bronze