SALSBURY INDUSTRIES 32368MAH Wardrobe Locker, 36 Inch x 18 Inch x 76 Inch, 10 3/4 Inch x 16 3/4 Inch x 34 3/4 Inch | CT9RZM

SALSBURY INDUSTRIES 32368MAH Wardrobe Locker, 36 x 18 x 76 Inch Size

Item: CT9RZM Model: 32368MAHCross Ref: 55ER90
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,251.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledAssembled
MaterialWood
Opening Depth16 3/4"
Opening Height34 3/4"
Opening Width10 3/4"
Overall Depth18"
Overall Height76"
Overall Width36"
AssembledAssembled
Locker MaterialWood

Shipping Info:

Ship weight (kg) 174.6
Ship height (cm)193.04
Ship length (cm)45.72
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightOpening DepthAssembled/unassembledPrice
SALSBURY INDUSTRIES 72024GY-U Gear Locker, 24 Widrh x 72 Height x 24Depth, Vented Door, Gray | CT9RYX 72024GY-U-------€1,763.82
RFQ
SALSBURY INDUSTRIES 70018BL-U Open Access Locker, 24 Width x 72 Height x 18 Depth Inch Size, Blue | CT9RYY 70018BL-U-------€1,227.97
RFQ
SALSBURY INDUSTRIES 62355GY-A Wardrobe Locker, 36 Inch x 15 Inch x 66 Inch, 12 Inch x 15 Inch x 30 Inch, Assembled | CT9RZL 62355GY-A-------€1,021.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 32368MAH Wardrobe Locker, 36 x 18 x 76 Inch Size
€2,251.33 /unit