SALSBURY INDUSTRIES 2265GP Letter Box Slim Recessed Green | AG3GLU 33KR87

SALSBURY INDUSTRIES 2265GP Letter Box Slim Recessed Green

Item: AG3GLU Model: 2265GPCross Ref: 33KR87
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Box
Box MaterialAluminum
ColorGreen
Depth3 1/2"
Door MaterialAluminum
FinishPowder Coat
Height19"
LoadingFront
MountingRecessed
Net Weight15 lbs.
Number Of Doors1
OrientationVertical
Slot Capacity7 1/2" x 3/4"
TypeSlim
Width11"

Shipping Info:

Ship weight (kg) 4.08
Ship height (cm)55.88
Ship length (cm)17.78
Ship width (cm)35.56
HS code9403200020

Product Variants

ProductModelMountingDepthColorTypeOrientationNumber Of DoorsHeightLoadingPrice
SALSBURY INDUSTRIES 2260GP Letter Box Slim Surface Green | AG3GLN 33KR82 2260GPSurface3 3/4"GreenSlimVertical119"Front-
RFQ
SALSBURY INDUSTRIES 2260SP Letter Box Slim Surface Sandstone | AG3GLP 33KR83 2260SPSurface3 3/4"SandstoneSlimVertical119"Front€292.50
SALSBURY INDUSTRIES 2260ZP Letter Box Slim Surface Bronze | AG3GLQ 33KR84 2260ZPSurface3 3/4"BronzeSlimVertical119"Front€292.50
SALSBURY INDUSTRIES 2265SP Letter Box Slim Recessed Sandstone | AG3GLV 33KR88 2265SPRecessed3 1/2"SandstoneSlimVertical119"Front€292.50
SALSBURY INDUSTRIES 2265ZP Letter Box Slim Recessed Bronze | AG3GLW 33KR89 2265ZPRecessed3 1/2"BronzeSlimVertical119"Front€292.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 2265GP Letter Box Slim Recessed Green