SALSBURY INDUSTRIES 2099 Brass Mailboxes Key Blank Pins 5 PK50 | AH3RNQ 33KN44

SALSBURY INDUSTRIES 2099 Brass Mailboxes Key Blank Pins 5 PK50

Item: AH3RNQ Model: 2099Cross Ref: 33KN44
In Stock

Get it by Tuesday, Jun 17

€54.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Blank
Depth1"
Height3"
Keyway TypeMailboxes
Length3"
Lock ManufacturerSalsbury Industries
MaterialSolid Brass
Number Of Pins5
TypeStandard
Width3"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.83
Ship length (cm)25.15
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelKeyway TypeNumber Of PinsMaterialTypeDepthHeightPrice
SALSBURY INDUSTRIES 2299 Aluminum Mailboxes Key Blank Pins 5 PK50 | AH3RNT 33KN47 2299Mailboxes5Solid BrassStandard1"3"€54.00
SALSBURY INDUSTRIES 1199 Key Blank Brass Pins 5 3 inch length PK50 | AH3RNU 33KN48 1199Mailboxes5Solid BrassStandard1"3"€54.00
SALSBURY INDUSTRIES 2499 Data Distribution Key Blank Pins 5 PK50 | AH3RNV 33KN49 2499Mailboxes5Solid BrassStandard1"3"€54.00
SALSBURY INDUSTRIES 3499 Pedestal Mailboxes Key Blank Pins 5 PK50 | AH3RNX 33KN51 3499Mailboxes5Solid BrassStandard---
RFQ
SALSBURY INDUSTRIES 3699 Key Blank 4B Brass Pins 5 3 inch length PK50 | AH3RPE 33KN58 3699Mailboxes5Solid BrassStandard1"3"€54.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 2099 Brass Mailboxes Key Blank Pins 5 PK50
€54.00 /unit