SALSBURY INDUSTRIES 19965BRZ Enclosure, 37 x 61 x 9.25 Inch Size, Bronze, Free Standing | CE7GVR

SALSBURY INDUSTRIES 19965BRZ Enclosure, 37 x 61 x 9.25 Inch Size, Bronze, Free Standing

Item: CE7GVR Model: 19965BRZ
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Depth9 1/4"
Enclosure Height61"
Enclosure Width37"

Shipping Info:

Ship weight (kg) 33.75

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthFinishEnclosure MaterialNumber Of ColumnsPrice
SALSBURY INDUSTRIES 3910S-ALM Free-Standing Enclosure for Single Column 10 Door Gray | AH3TAF 33LD75 3910S-ALM17 1/2"65 3/4"19"Powder CoatAluminum1€1,044.00
SALSBURY INDUSTRIES 3910D-ALM Free-Standing Enclosure for Double Column 10 Door Gray | AH3TCQ 33LH15 3910D-ALM32 1/4"65 3/4"19"Powder CoatAluminum1€1,233.00
SALSBURY INDUSTRIES 3910D-BRZ Free-Standing Enclosure for Double Column 10 Door Bronze | AH3TCR 33LH16 3910D-BRZ32 1/4"65 3/4"19"Bronze Powder CoatAluminum1€1,233.00
SALSBURY INDUSTRIES 3911D Horizontal Mailbox Enclosure, 4C, 32.25 x 69.25 x 19 Inch Size, Free Standing | CE7EBH 3911D32 1/4"69 1/4"19"----
RFQ
SALSBURY INDUSTRIES 3911S Horizontal Mailbox Enclosure, 4C, 17.5 x 69.25 x 19 Inch Size, Free Standing | CE7EBK 3911S17 1/2"69 1/4"19"----
RFQ
SALSBURY INDUSTRIES 3906D Horizontal Mailbox Enclosure, 4C, 32.25 x 51.75 x 19 Inch Size, Free Standing | CE7EBM 3906D32 1/4"51 3/4"19"----
RFQ
SALSBURY INDUSTRIES 3906S Horizontal Mailbox Enclosure, 4C, 17.5 x 51.75 x 19 Inch Size, Free Standing | CE7EBP 3906S17 1/2"51 3/4"19"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 19965BRZ Enclosure, 37 x 61 x 9.25 Inch Size, Bronze, Free Standing