SALSBURY INDUSTRIES 19158-20ASK Cell Phone Storage Locker, 30.5 x 31 x 9.25 Inch Size, 5 Door High, Aluminum | CE7EQJ

SALSBURY INDUSTRIES 19158-20ASK Cell Phone Storage Locker, 30.5 x 31 x 9.25 Inch Size, 5 Door High, Aluminium

Item: CE7EQJ Model: 19158-20ASKCross Ref: 53FM93
Limited Availability
€1,642.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Locker
Assembled/unassembledAssembled
ColorSilver
Depth9 1/4"
Door MaterialAluminum
Door TypeSolid
FinishPowder Coated
Frame AssembledAssembled
Height31"
Includes(3) Keys Per Lock
Lock TypeKeyed
Locker FinishPowder Coated
Locker Lock TypeKeyed
Locker MaterialAluminum
MaterialAluminum
Mounting StyleSurface
Number Of Lockers19
Number Of Openings19
Number Of Tiers5
Number Of Units Wide4
Opening Depth8"
Opening Height5 1/4"
Opening Width6 1/2"
Opening Wxh6 1/2" x 5 1/4"
Overall Depth9 1/4"
Overall Dimension30 1/2" x 9 1/4"
Overall Height31"
Overall Width30 1/2"
Overall Wxdxh30.5" x 9.25" x 31"
TierFive
Width30 1/2"
Handle TypeNone
Locker ColorAluminum

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)78.74
Ship width (cm)77.47

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightLock TypeNumber Of LockerDepthHeightFinishPrice
SALSBURY INDUSTRIES 19058-20GSK Cell Phone Locker 6 1/2 Inch Width 8 Inch D | AA4ZEJ 13K732 19058-20GSK30 1/2"9 1/4"31"Master Keyed Lock24--Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-16SSK Cell Phone Locker 8 Inch D 5 1/2 Inch Height | AA4ZEQ 13K738 19058-16SSK30 1/2"9 1/4"31"Master Keyed Lock209 1/4"31"Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-16GSK Cell Phone Locker 8 Inch D 5 1/2 Inch Height | AA4ZET 13K740 19058-16GSK30 1/2"9 1/4"31"Master Keyed Lock20--Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-15GSK Cell Phone Locker 6 1/2 Inch Width 8 Inch D | AA4ZFB 13K748 19058-15GSK24"9 1/4"31"Master Keyed Lock18--Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-15ASK Cell Phone Locker 6 1/2 Inch Width 8 Inch D | AA4ZFF 13K752 19058-15ASK24"9 1/4"31"Master Keyed Lock189 1/4"31"Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-10SSK Cell Phone Locker 13 Inch Width 8 Inch D | AA4ZFH 13K754 19058-10SSK30 1/2"9 1/4"31"Master Keyed Lock-9 1/4"31"Powder Coat€957.00
SALSBURY INDUSTRIES 19058-10GSK Cell Phone Locker 13 Inch Width 8 Inch D | AA4ZFK 13K756 19058-10GSK30 1/2"9 1/4"31"Master Keyed Lock---Powder Coat-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 19158-20ASK Cell Phone Storage Locker, 30.5 x 31 x 9.25 Inch Size, 5 Door High, Aluminium
€1,642.50 /unit