SALSBURY INDUSTRIES 19158-15ARK Cell Phone Storage Locker, 22.75 x 29.75 x 8.75 Inch Size, 5 Door High, Aluminum | CE7EPT

SALSBURY INDUSTRIES 19158-15ARK Cell Phone Storage Locker, 22.75 x 29.75 x 8.75 Inch Size, 5 Door High, Aluminium

Item: CE7EPT Model: 19158-15ARKCross Ref: 53FM87
In Stock

Get it by Friday, Jun 13

€1,242.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Locker
Assembled/unassembledAssembled
ColorSilver
Depth8 3/4"
Door MaterialAluminum
Door TypeSolid
FinishPowder Coated
Frame AssembledAssembled
Height29 3/4"
Includes(3) Keys Per Lock
Lock TypeKeyed
Locker FinishPowder Coated
Locker Lock TypeKeyed
Locker MaterialAluminum
MaterialAluminum
Mounting StyleRecessed
Number Of Lockers14
Number Of Openings14
Number Of Tiers5
Number Of Units Wide3
Opening Depth8"
Opening Height5 1/4"
Opening Width6 1/2"
Opening Wxh6 1/2" x 5 1/4"
Overall Depth8 3/4"
Overall Dimension22 3/4" x 8 3/4"
Overall Height29 3/4"
Overall Width22 3/4"
Overall Wxdxh22 3/4" x 8 3/4" x 29 3/4"
TierFive
Width22 3/4"
Handle TypeNone
Locker ColorAluminum

Shipping Info:

Ship weight (kg) 27
Ship height (cm)75.57
Ship length (cm)22.23
Ship width (cm)57.79

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightLock TypeNumber Of LockerDepthHeightFinishPrice
SALSBURY INDUSTRIES 19058-20GSK Cell Phone Locker 6 1/2 Inch Width 8 Inch D | AA4ZEJ 13K732 19058-20GSK30 1/2"9 1/4"31"Master Keyed Lock24--Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-16SSK Cell Phone Locker 8 Inch D 5 1/2 Inch Height | AA4ZEQ 13K738 19058-16SSK30 1/2"9 1/4"31"Master Keyed Lock209 1/4"31"Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-16GSK Cell Phone Locker 8 Inch D 5 1/2 Inch Height | AA4ZET 13K740 19058-16GSK30 1/2"9 1/4"31"Master Keyed Lock20--Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-15GSK Cell Phone Locker 6 1/2 Inch Width 8 Inch D | AA4ZFB 13K748 19058-15GSK24"9 1/4"31"Master Keyed Lock18--Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-15ASK Cell Phone Locker 6 1/2 Inch Width 8 Inch D | AA4ZFF 13K752 19058-15ASK24"9 1/4"31"Master Keyed Lock189 1/4"31"Powder Coat-
RFQ
SALSBURY INDUSTRIES 19058-10SSK Cell Phone Locker 13 Inch Width 8 Inch D | AA4ZFH 13K754 19058-10SSK30 1/2"9 1/4"31"Master Keyed Lock-9 1/4"31"Powder Coat€957.00
SALSBURY INDUSTRIES 19058-10GSK Cell Phone Locker 13 Inch Width 8 Inch D | AA4ZFK 13K756 19058-10GSK30 1/2"9 1/4"31"Master Keyed Lock---Powder Coat-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 19158-15ARK Cell Phone Storage Locker, 22.75 x 29.75 x 8.75 Inch Size, 5 Door High, Aluminium
€1,242.00 /unit