SALSBURY INDUSTRIES 1090AU Key Keeper Recessed Mounting Aluminium | AG3FQM 33KN68

SALSBURY INDUSTRIES 1090AU Key Keeper Recessed Mounting Aluminium

Item: AG3FQM Model: 1090AUCross Ref: 33KN68
In Stock

Get it by Tuesday, Jun 10

€67.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Keeper
Box MaterialSteel
ColorAluminum
Depth2"
Door MaterialSteel
FinishPowder Coat
Height3 1/4"
LoadingFront
MountingRecessed
Net Weight2 lbs.
Number Of Doors1
OrientationHorizontal
TypeRecessed Mount
Width6"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)20.32
HS code9403200020

Product Variants

ProductModelTypeColorHeightDepthMountingOrientationNumber Of DoorsLoadingPrice
SALSBURY INDUSTRIES 1090BU Key Keeper Recessed Mounting Brass | AG3GGM 33KN69 1090BUAssembledBrass3 1/4"2"RecessedHorizontal1Front-
RFQ
SALSBURY INDUSTRIES 1090ZU Key Keeper, 6 x 3.25 x 2 Inch Size, Bronze, Recessed Mounted | CE7HET 1090ZU--3 1/4"2"----€67.50
SALSBURY INDUSTRIES 1090 Key Keeper, 6 x 3.25 x 2 Inch Size, With Private Access, Recessed Mounted | CE7HEU 1090--3 1/4"2"-----
RFQ
SALSBURY INDUSTRIES 1090ZP Key Keeper, 6 x 3.25 x 2 Inch Size, With Private Access, Recessed Mounted | CE7HEW 1090ZP--3 1/4"2"----€94.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 1090AU Key Keeper Recessed Mounting Aluminium
€67.50 /unit