Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY SKCP8RGM-WB Arc Flash Clothing Kit, M, 8 cal/sq cm ATPV | CH9PKW

SALISBURY SKCP8RGM-WB Arc Flash Clothing Kit, M, 8 cal/sq cm ATPV

Item: CH9PKW Model: SKCP8RGM-WBCross Ref: 56PG46
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€843.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArc Flash Protection Clothing Kit
SizeM
Atpv Rating8 cal/sq. cm
Clothing IncludedCoat And Over Pant
Clothing SizeM
ColorGray, Red
Fabric Weight7 oz.
FeaturesOffer Increased Breathability and Comfort
Garment MaterialUltraSoft
Headwear IncludedFace Shield and Balaclava
Hood/face Shield Maximum Arc Flash Protection8 cal/sq. cm
Includes10 Cal Balaclava, Arc Flash Coat and Over Pant, AS1000 PrismShield Faceshield, Faceshield Bag, North Zone Hard Hat, Safety Glasses, Storage Bag
Includes Carrying BagYes
Includes Face ShieldYes
Includes Glove ProtectorsNo
Includes GlovesNo
Includes HoodYes
Includes Safety GlassesYes
Inseam30"
Kit TypeArc Flash Protection Clothing Kit
Maximum Chest Size44" (Coverall), 48" (Coat)
Maximum Waist Size42" (Overpant), 48" (Bib)
Ppe Category2
StandardsASTM F1506, ASTM F1959/F1959M-14E1, NFPA 70E PPE CATEGORIES 1 AND 2, OSHA 29 CFR 1910.269
Tag Size42 x 30 (Overpant), 48 x 30 (Bib)

Shipping Info:

Ship weight (kg) 3.825

Product Variants

ProductModelSizePrice
SALISBURY SKCA8RGL-WB Arc Flash Clothing Kit, L, 8 cal/sq cm ATPV | CH9PKJ SKCA8RGL-WBL€649.66
SALISBURY SK40PRGL Arc Flash Clothing Kit, L, 40 cal/sq cm ATPV | CH9PKK SK40PRGLL€3,617.91
RFQ
SALISBURY SKCA8RG3X-WB Arc Flash Clothing Kit, 3XL, 8 cal/sq cm ATPV | CH9PKM SKCA8RG3X-WB3XL€820.57
SALISBURY SKCP8RG3X-WB Arc Flash Clothing Kit, 3XL, 8 cal/sq cm ATPV | CH9PKQ SKCP8RG3X-WB3XL€692.96
SALISBURY SKCA8RGM-WB Arc Flash Clothing Kit, M, 8 cal/sq cm ATPV | CH9PKR SKCA8RGM-WBM€649.66
SALISBURY SKCP8RGS-WB Arc Flash Clothing Kit, S, 8 cal/sq cm ATPV | CH9PKT SKCP8RGS-WBS€622.18
SALISBURY SK40RG4X-LF Arc Flash Clothing Kit, 4XL, 40 cal/sq cm ATPV | CH9PKU SK40RG4X-LF4XL€1,696.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY SKCP8RGM-WB Arc Flash Clothing Kit, M, 8 cal/sq cm ATPV
€843.04 /unit