Flat Shipping

Flat Shipping at €24.99 + VAT

SALISBURY SKCA20RGS-WB-PP Arc Flash Clothing Kit, S, 20 cal/sq cm ATPV, Ultrasoft, SKCA20RGS-WB-PP | CT9RTV

SALISBURY SKCA20RGS-WB-PP Arc Flash Clothing Kit, S, 20 Cal/Sq Cm Atpv, Ultrasoft

Item: CT9RTV Model: SKCA20RGS-WB-PPCross Ref: 797TN2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,301.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Ansi Class1
Clothing IncludedOveralls
ColorGray, Red
Garment MaterialUltrasoft
Headwear IncludedFace Shield, Hard Hat, Balaclava
IncludesBalaclava, Coveralls, Face Shield, Hard Hat, Storage Bag
Includes Carrying BagYes
Includes Face ShieldYes
Includes Glove ProtectorsNo
Includes GlovesNo
Includes Safety GlassesNo
Kit TypeArc Flash Protection Clothing Kit
Max. Waist Size30"
Maximum Chest Size36"
Minimum Chest Size34"
Minimum Waist Size28"
SizeS
Visor Visibility TypeTrue Color
Will Fit Over BootsYes
Atpv Rating20 cal/sq. cm
Clothing SizeS
Maximum Waist Size30"
StandardsANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeColorClothing IncludedGarment MaterialMax. Waist SizeMaximum Chest SizeMinimum Waist SizeMinimum Chest SizePrice
SALISBURY SK12RG2X-LF-PP Arc Flash Clothing Kit, 2X, 12 cal/sq cm ATPV, Ultrasoft, SK12RG2X-LF-PP | CT9RPK SK12RG2X-LF-PP2XGray, RedCoat And OverallsUltrasoft46"52"44"50"€1,522.51
SALISBURY SKCA12RG2X-WB-PP Arc Flash Clothing Kit, 2X, 12 cal/sq cm ATPV, Ultrasoft, SKCA12RG2X-WB-PP | CT9RPL SKCA12RG2X-WB-PP2XGray, RedCoatUltrasoft46"52"44"50"€1,098.38
SALISBURY SK20RG2X-PP Arc Flash Clothing Kit, 2X, 20 cal/sq cm ATPV, Ultrasoft | CT9RPM SK20RG2X-PP2XGray, RedCoat And OverallsUltrasoft46"52"44"50"€1,534.86
SALISBURY SK20RG2X-LF-PP Arc Flash Clothing Kit, 2X, 20 cal/sq cm ATPV, Ultrasoft, SK20RG2X-LF-PP | CT9RPN SK20RG2X-LF-PP2XGray, RedCoat And OverallsUltrasoft46"52"44"50"€1,715.02
SALISBURY SKCA20RG2X-LF-PP Arc Flash Clothing Kit, 2X, 20 cal/sq cm ATPV, Ultrasoft, SKCA20RG2X-LF-PP | CT9RPP SKCA20RG2X-LF-PP2XGray, RedCoat And OverallsUltrasoft46"52"44"50"€1,400.53
SALISBURY SKCA20RG2X-WB-PP Arc Flash Clothing Kit, 2X, 20 cal/sq cm ATPV, Ultrasoft, SKCA20RG2X-WB-PP | CT9RPQ SKCA20RG2X-WB-PP2XGray, RedOverallsUltrasoft46"52"44"50"€1,083.76
SALISBURY SK40PRG2X-PP Arc Flash Clothing Kit, 2X, 40 cal/sq cm ATPV | CT9RPR SK40PRG2X-PP2XGray, RedCoat And Overalls-46"52"44"50"€3,171.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY SKCA20RGS-WB-PP Arc Flash Clothing Kit, S, 20 Cal/Sq Cm Atpv, Ultrasoft
€1,301.30 /unit