SALISBURY LPG10A/10H Electrical Glove Protector 10-1/2 Cream Pr | AC4TVU 30L274

SALISBURY LPG10A/10H Electrical Glove Protector 10-1/2 Cream Pr

Item: AC4TVU Model: LPG10A/10HCross Ref: 30L274
In Stock

Get it by Tuesday, Jun 17

€133.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorCream
Cuff Length2"
Cuff MaterialGoatskin
Cuff StyleGauntlet
Glove MaterialsGoatskin
Leather Glove StyleWork
Leather OriginDomestic
Leather Protector ColorBeige
Length10"
MaterialDomestic Goatskin
Promotion RestrictionNot Eligible For Promotion
Size10.5
Thumb StyleStraight
Brand And SeriesSalisbury LPG10A
For Voltage ClassClass 2
Glove Hand StyleLeft and Right
Glove Length10"
Glove Size10.5
Leather Palm ProcessGrain
StandardsNFPA 70E, ASTM F696

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)20.32
HS code4203293010
Country of OriginUS

Product Variants

ProductModelSizeColorMaterialPrice
SALISBURY ILP10/7 Electrical Glove Protector 7 Cream Pr | AC4TPJ 30L138 ILP10/77CreamImport Cowhide€48.16
SALISBURY ILP10/8 Electrical Glove Protector 8 Cream Pr | AC4TPK 30L139 ILP10/88CreamImport Cowhide€48.16
SALISBURY ILP10/9 Electrical Glove Protector 9 Cream Pr | AC4TPL 30L140 ILP10/99CreamImport Cowhide€48.16
SALISBURY ILP10/10 Electrical Glove Protector 10 Cream Pr | AC4TPM 30L141 ILP10/1010CreamImport Cowhide€48.16
SALISBURY ILP10/11 Electrical Glove Protector 11 Cream Pr | AC4TPN 30L142 ILP10/1111CreamImport Cowhide€48.16
SALISBURY ILP10/12 Electrical Glove Protector 12 Cream Pr | AC4TPP 30L143 ILP10/1212CreamImport Cowhide€48.16
SALISBURY ILP10A/7 Electrical Glove Protector 7 Cream Pr | AC4TPQ 30L144 ILP10A/77CreamImport Cowhide€63.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY LPG10A/10H Electrical Glove Protector 10-1/2 Cream Pr
€133.15 /unit