Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY LP10A/10H Electrical Glove Protector 10-1/2 Cream Pr | AC4TTY 30L222

SALISBURY LP10A/10H Electrical Glove Protector 10-1/2 Cream Pr

Item: AC4TTY Model: LP10A/10HCross Ref: 30L222
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€166.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorCream
Length10"
MaterialDomestic Cowhide
Size10.5
Brand And SeriesSalisbury LP10A
Cuff Length2"
Cuff MaterialCowhide
Cuff StyleGauntlet
For Voltage ClassClass 2
Glove Hand StyleLeft and Right
Glove Length10"
Glove MaterialsCowhide
Glove Size10.5
Leather Glove StyleWork
Leather OriginDomestic
Leather Palm ProcessGrain
Leather Protector ColorYellow
StandardsNFPA 70E, ASTM F696
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)20.32
HS code4203290800
Country of OriginUS

Product Variants

ProductModelSizeColorMaterialPrice
SALISBURY ILP10/7 Electrical Glove Protector 7 Cream Pr | AC4TPJ 30L138 ILP10/77CreamImport Cowhide€48.16
SALISBURY ILP10/8 Electrical Glove Protector 8 Cream Pr | AC4TPK 30L139 ILP10/88CreamImport Cowhide€48.16
SALISBURY ILP10/9 Electrical Glove Protector 9 Cream Pr | AC4TPL 30L140 ILP10/99CreamImport Cowhide€48.16
SALISBURY ILP10/10 Electrical Glove Protector 10 Cream Pr | AC4TPM 30L141 ILP10/1010CreamImport Cowhide€48.16
SALISBURY ILP10/11 Electrical Glove Protector 11 Cream Pr | AC4TPN 30L142 ILP10/1111CreamImport Cowhide€48.16
SALISBURY ILP10/12 Electrical Glove Protector 12 Cream Pr | AC4TPP 30L143 ILP10/1212CreamImport Cowhide€48.16
SALISBURY ILP10A/7 Electrical Glove Protector 7 Cream Pr | AC4TPQ 30L144 ILP10A/77CreamImport Cowhide€63.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY LP10A/10H Electrical Glove Protector 10-1/2 Cream Pr
€166.23 /unit