SALISBURY ILP5S/10 Electrical Glove Protector 10 Cream Pr | AC4TQN 30L165

SALISBURY ILP5S/10 Electrical Glove Protector 10 Cream Pr

Item: AC4TQN Model: ILP5S/10Cross Ref: 30L165
In Stock

Get it by Tuesday, Jun 10

€62.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorCream , White, Orange
Cuff Length6"
Cuff MaterialCowhide
Cuff StyleGauntlet
Glove MaterialsCowhide
Leather Glove StyleWork
Leather OriginImport
Leather Protector ColorOrange, White
Length14"
MaterialImport Cowhide
Promotion RestrictionNot Eligible For Promotion
Size10
Thumb StyleStraight
Brand And SeriesSalisbury ILP5S
Glove Hand StyleLeft and Right
Glove Length14"
Leather Palm ProcessGrain
StandardsNFPA 70E, ASTM F696

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.79
Ship length (cm)35.56
Ship width (cm)19.81
HS code4203290800
Country of OriginIN

Product Variants

ProductModelSizeColorMaterialPrice
SALISBURY ILP5S/7 Electrical Glove Protector 7 Cream Pr | AC4TQK 30L162 ILP5S/77CreamImport Cowhide€62.32
SALISBURY ILP5S/8 Electrical Glove Protector 8 Cream Pr | AC4TQL 30L163 ILP5S/88CreamImport Cowhide€62.32
SALISBURY ILP5S/9 Electrical Glove Protector 9 Cream Pr | AC4TQM 30L164 ILP5S/99CreamImport Cowhide€62.32
SALISBURY ILP5S/11 Electrical Glove Protector 11 Cream Pr | AC4TQP 30L166 ILP5S/1111CreamImport Cowhide€62.32
SALISBURY ILP5S/12 Electrical Glove Protector 12 Cream Pr | AC4TQQ 30L167 ILP5S/1212CreamImport Cowhide€62.32
SALISBURY ILPG5S/7 Electrical Glove Protector 7 Cream Pr | AC4TRX 30L196 ILPG5S/77CreamImport Goatskin€79.78
SALISBURY ILPG5S/8 Electrical Glove Protector 8 Cream Pr | AC4TRY 30L197 ILPG5S/88WhiteImport Goatskin€62.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY ILP5S/10 Electrical Glove Protector 10 Cream Pr
€62.32 /unit