Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY GK214RB/8 Electrical Glove Kit Size 8 14 Inch Length Pr | AD2MMB 3RMZ4

SALISBURY GK214RB/8 Electrical Glove Kit Size 8 14 Inch Length Pr

Item: AD2MMB Model: GK214RB/8Cross Ref: 3RMZ4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€639.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Kit
Ac Max. Use Voltage17000V AC
Ac Test Voltage20 K
ColorBlack , Black, Red
Cuff StyleStraight
Electrical Glove TypeRubber Electrical-Insulating Gloves With Straight Cuff
Electrical Insulating TypeType I
Glove MaterialsRubber
Includes(1) Pair Rubber Electrical-Insulating Gloves, (1) Pair Leather Protectors
Leather Protector TypeLeather Protectors With Shirred Slip-On Cuff
Length14"
MaterialNatural Rubber
Promotion RestrictionNot Eligible For Promotion
Size8
Brand And SeriesSalisbury GK214RB
Cuff ColorBlack, Red
Electrical Insulating Glove ColorBlack/Red
Glove ColorBlack, Red
Glove Hand StyleLeft and Right
Glove Length14"
Glove Size8
Max. Use Voltage17000V AC/25500V DC
Max. Use Voltage (ac)17000V AC
Max. Use Voltage (dc)25500V DC
Proof Test Voltage (ac)20000V AC
Proof Test Voltage (dc)50000V DC
StandardsASTM D 120, IEC EN60903, ASTM F696
Voltage ClassClass 2

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)9.14
Ship length (cm)40.39
Ship width (cm)18.8
HS code4015195000
Country of OriginUS

Product Variants

ProductModelColorSizeCuff StyleAc Max. Use VoltageMaterialAc Test VoltagePrice
SALISBURY GK214RB/10 Electrical Glove Kit Size 10 14 Inch Length Pr | AD2MLZ 3RMZ2 GK214RB/10Black, Red10Straight17000V ACNatural Rubber20 K€554.68
SALISBURY GK214RB/11 Electrical Glove Kit Size 11 14 Inch Length Pr | AD2MMA 3RMZ3 GK214RB/11Black, Red11Straight17000V ACNatural Rubber20 K€554.68
SALISBURY GK214RB/9 Electrical Glove Kit Size 9 14 Inch Length Pr | AD2MMC 3RMZ5 GK214RB/9Black, Red9Straight17000V ACNatural Rubber20 K€554.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY GK214RB/8 Electrical Glove Kit Size 8 14 Inch Length Pr
€639.39 /unit