SALISBURY GK0011BLO/10H Lineman Glove Kit Class 00 Epdm | AH9UPE 44G332

SALISBURY GK0011BLO/10H Lineman Glove Kit Class 00 Epdm

Item: AH9UPE Model: GK0011BLO/10HCross Ref: 44G332
In Stock

Get it by Wednesday, Jun 11

€269.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLineman Glove Kit Class 00 Epdm, Blue Orange, 11 Inch, 500 Vac, Low Volt / Size
Ac Max. Use Voltage500V AC
ColorBlack, Orange
Length11"
MaterialSalcor Rubber
Size10.5

Shipping Info:

Ship weight (kg) 0.5897
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizeColorAc Max. Use VoltageMaterialPrice
SALISBURY GK0011BLO/11 Lineman Glove Kit Class 00 Epdm | AH9UPF 44G333 GK0011BLO/1111Black, Orange500V ACSalcor Rubber€269.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY GK0011BLO/10H Lineman Glove Kit Class 00 Epdm
€269.19 /unit