SALISBURY E011R/10H Electrical Gloves Red Size 10.5 Pr | AD2MKF 3RMU7

SALISBURY E011R/10H Electrical Gloves Red Size 10.5 Pr

Item: AD2MKF Model: E011R/10HCross Ref: 3RMU7
In Stock

Get it by Tuesday, Jun 17

€123.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
Ac Max. Use Voltage1000V AC
Ac Test Voltage5000V
ColorRed
Cuff StyleStraight
Cuff-end ColorRed
Electrical Insulating TypeType I
Glove MaterialsRubber
Includes(1) Pair Electrical Insulating Gloves
Length11"
MaterialNatural Rubber
Promotion RestrictionNot Eligible For Promotion
Size10.5
Brand And SeriesSalisbury E011R
Electrical Insulating Glove ColorRed
Glove Hand StyleLeft and Right
Glove Length11"
Glove Size10.5
Max. Use Voltage1000V AC/1500V DC
Max. Use Voltage (ac)1000V AC
Max. Use Voltage (dc)1500V DC
Proof Test Voltage (ac)5000V AC
Proof Test Voltage (dc)20000V DC
StandardsASTM D 120, IEC EN60903
Voltage ClassClass 0

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.62
Ship length (cm)35.31
Ship width (cm)17.02
HS code4015191050
Country of OriginUS

Product Variants

ProductModelSizeCuff StyleColorAc Max. Use VoltageMaterialAc Test VoltagePrice
SALISBURY E011R/7 Electrical Gloves Size 7 Red 11 Inch Length Pr | AB4DXJ 1XDU4 E011R/77StraightRed1000V ACNatural Rubber5000V€123.23
SALISBURY E011R/8 Electrical Gloves Size 8 Red 11 Inch Length Pr | AB4DXK 1XDU5 E011R/88StraightRed1000V ACNatural Rubber5000V€123.23
SALISBURY E011R/9 Electrical Gloves Red Size 9 11 Inch Length Pr | AB4DXL 1XDU6 E011R/99StraightRed1000V ACNatural Rubber5000V€123.23
SALISBURY E011R/10 Electrical Gloves Red Size 10 Pr | AB4DXM 1XDU7 E011R/1010StraightRed1000V ACNatural Rubber5000V€123.23
SALISBURY E011R/11 Electrical Gloves Size 11 Red Pr | AB4DXN 1XDU8 E011R/1111StraightRed1000V ACNatural Rubber5000V€123.23
SALISBURY E011R/9H Electrical Gloves Red Size 9.5 Pr | AD2MKG 3RMU8 E011R/9H9.5StraightRed1000V ACNatural Rubber5000V€123.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY E011R/10H Electrical Gloves Red Size 10.5 Pr
€123.23 /unit