SALISBURY E011BL/9H Electrical Insulating Gloves, 1000V AC / 1500V DC, 11 Inch Length, Straight Cuff, Blue | CJ2BYP

SALISBURY E011BL/9H Electrical Insulating Gloves, 1000V AC / 1500V DC, 11 Inch Length, Straight Cuff, Blue

Item: CJ2BYP Model: E011BL/9HCross Ref: 44G235
In Stock

Get it by Monday, Jun 16

€142.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
Ac Max. Use Voltage1000V AC
ColorBlue
Cuff StyleStraight
Cuff-end ColorBlue
Glove MaterialsRubber
Includes(1) Pair Electrical Insulating Gloves
Length11"
MaterialSalcor Rubber
Promotion RestrictionNot Eligible For Promotion
Size9.5"
Brand And SeriesSalisbury E011BL
Electrical Insulating Glove ColorBlue
Electrical Insulating TypeType II
Glove Hand StyleLeft and Right
Glove Length11"
Glove Size9.5
Max. Use Voltage1000V AC/1500V DC
Max. Use Voltage (ac)1000V AC
Max. Use Voltage (dc)1500V DC
Proof Test Voltage (ac)5000V AC
Proof Test Voltage (dc)20000V DC
StandardsASTM D 120, IEC EN60903
Voltage ClassClass 0

Shipping Info:

Ship weight (kg) 0.27
Country of OriginUS

Product Variants

ProductModelColorSizeCuff StyleAc Max. Use VoltageMaterialPkg. Qty.Price
SALISBURY E014BL/9 Electrical Insulating Gloves, 1000V AC / 1500V DC, 14 Inch Length, Straight Cuff, Blue | CJ2BXN E014BL/9Blue9Straight1000V ACSalcor Rubber1€145.17
SALISBURY E0014BL/9 Electrical Insulating Gloves, 500V AC/750V DC, 14 Inch Length, Straight Cuff, Blue | CJ2BXP E0014BL/9Blue9Straight500V ACSalcor Rubber1€134.96
SALISBURY E014R/8 Electrical Insulating Gloves, 1000V AC/1500V DC, 14 Inch Length, Straight Cuff, Red | CJ2BXQ E014R/8Red8Straight1000V ACNatural Rubber1€128.90
SALISBURY E011BL/10H Electrical Insulating Gloves, 1000V AC / 1500V DC, 11 Inch Length, Straight Cuff, Blue | CJ2BXR E011BL/10HBlue10.5"Straight1000V ACSalcor Rubber1€142.26
SALISBURY E114B/8H Electrical Insulating Gloves, 7500V AC / 11,250V DC, Straight Cuff, Black | CJ2BXT E114B/8HBlack8.5"Straight7500V ACRubber1€236.55
SALISBURY E114YB/9 Electrical Insulating Gloves, 7500V AC / 11,250V DC, 14 Inch Length, Straight Cuff | CJ2BXV E114YB/9Black9Straight7500V ACRubber1€308.79
SALISBURY E0014B/10H Electrical Insulating Gloves, 500V AC/750V DC, 14 Inch Length, Straight Cuff, Black | CJ2BXW E0014B/10HBlack10.5"Straight500V ACNatural Rubber2€142.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY E011BL/9H Electrical Insulating Gloves, 1000V AC / 1500V DC, 11 Inch Length, Straight Cuff, Blue
€142.26 /unit