Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY ACCA20RGL Coverall, 20 cal/sq cm ATPV, Men, L, 48 Inch Max. Chest Size | CH9YLC

SALISBURY ACCA20RGL Coverall, 20 cal/sq cm ATPV, Men, L, 48 Inch Max. Chest Size

Item: CH9YLC Model: ACCA20RGLCross Ref: 56PH41
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€483.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Atpv Rating20 cal/sq. cm
Collar StyleStand Up
Coverall SizingRegular
Fabric Weight13 oz.
InsulatedNo
Maximum Chest Size48"
Maximum Waist Size44"
Sleeve Length36"
StandardsASTM F1506 AND NFPA 70E, CE 0120 CERTIFIED

Shipping Info:

Ship weight (kg) 1.215

Product Variants

ProductModelSizeMaterialMax. Waist SizeFabric WeightMaximum Chest SizeMinimum Chest SizeNumber Of Outside PocketsMinimum Waist SizePrice
SALISBURY ACCA12RG2X Coverall, 12 cal/sq cm ATPV, Men, 2XL, 56 Inch Max. Chest Size | CH9YKH ACCA12RG2X--------€435.48
SALISBURY ACCA12RGXL Coverall, 12 cal/sq cm ATPV, Men, XL, 52 Inch Max. Chest Size | CH9YKJ ACCA12RGXL--------€417.34
SALISBURY ACCA12RGS Coverall, 12 cal/sq cm ATPV, Men, S, 40 Inch Max. Chest Size | CH9YKK ACCA12RGS--------€417.34
SALISBURY ACCA12RGM Coverall, 12 cal/sq cm ATPV, Men, M, 44 Inch Max. Chest Size | CH9YKL ACCA12RGM--------€417.34
SALISBURY ACCA20RG3X Coverall, 20 cal/sq cm ATPV, Men, 3XL, 60 Inch Max. Chest Size | CH9YKM ACCA20RG3X--------€446.06
SALISBURY ACCA12RG3X Coverall, 12 cal/sq cm ATPV, Men, 3XL, 60 Inch Max. Chest Size | CH9YKN ACCA12RG3X--------€435.48
SALISBURY ACCA8RG5X Coverall, 8 cal/sq cm ATPV, Men, 5XL, 68 Inch Max. Chest Size | CH9YKP ACCA8RG5X--------€392.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY ACCA20RGL Coverall, 20 cal/sq cm ATPV, Men, L, 48 Inch Max. Chest Size
€483.08 /unit