SALISBURY ACB830BLXL Bib Overalls, 42 Inch Size | CT9RUF

SALISBURY ACB830BLXL Bib Overalls, 42 Inch Size

Item: CT9RUF Model: ACB830BLXLCross Ref: 5EU55
In Stock

Get it by Friday, Jun 13

€340.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBib Overalls
ColorNavy
Fabric Weight11 oz.
FeaturesIntegrated Heavy Duty Suspenders, Sewn With Nomex Thread
Includes SuspendersYes
Inseam30"
MaterialCotton
Max. Waist Size42"
Minimum Waist Size40"
Number Of Inside Pockets0
Number Of Outside Pockets0
Number Of Pockets0
# Of Pockets0
Atpv Rating8 cal/sq. cm
Maximum Waist Size42"
Ppe Category2
StandardsASTM F1506, CE 1020 CERTIFICATION, NFPA 70E

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialMax. Waist SizeFabric WeightMinimum Waist SizeInseamInsulated For Cold ConditionsNumber Of PocketsIncludes SuspendersPrice
SALISBURY ACB20RGL Bib Overall, 20 cal/sq. cm ATPV, 52 Inch Max. Waist Size, 30 Inch Inseam | CH9RDZ ACB20RGL--------€354.43
SALISBURY ACB8RGXL Bib Overall, 8 cal/sq. cm ATPV, 56 Inch Max. Waist Size, 30 Inch Inseam | CH9REA ACB8RGXL--------€297.33
SALISBURY ACB100RGL Bib Overall, 100 cal/sq. cm ATPV, 52 Inch Max. Waist Size, 30 Inch Inseam | CH9REB ACB100RGL--------€1,339.21
SALISBURY ACB40PRGS Bib Overall, 40 cal/sq. cm ATPV, 44 Inch Max. Waist Size, 30 Inch Inseam | CH9REC ACB40PRGS--------€934.82
SALISBURY ACB20RGS Bib Overall, 20 cal/sq. cm ATPV, 44 Inch Max. Waist Size, 30 Inch Inseam | CH9RED ACB20RGS--------€354.43
SALISBURY ACB20RG2X Bib Overall, 20 cal/sq. cm ATPV, 60 Inch Max. Waist Size, 30 Inch Inseam | CH9REE ACB20RG2X--------€372.15
SALISBURY ACB40RGL Bib Overall, 40 cal/sq. cm ATPV, 52 Inch Max. Waist Size, 30 Inch Inseam | CH9REF ACB40RGL--------€488.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY ACB830BLXL Bib Overalls, 42 Inch Size
€340.47 /unit