Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY 4556 Voltage Detector 12 Inch Length 4-1/2 Inch Width | AC9WBU 3KWX6

SALISBURY 4556 Voltage Detector 12 Inch Length 4-1/2 Inch Width

Item: AC9WBU Model: 4556Cross Ref: 3KWX6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,305.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Voltage AC Detector
Audible AlertYes
Battery TypeC
IndicationAudio And Visual
Length12"
Voltage0.24-230 kV AC
Width4 1/2"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)13.46
Ship length (cm)35.56
Ship width (cm)25.4
HS code8536308000
Country of OriginAU

Product Variants

ProductModelIndicationVoltageAudible AlertPrice
SALISBURY 4356 Voltage Detector 240vac To 230kvac | AE7PWR 5ZV84 4356Audio And Visual0.24-230 kV ACYes€785.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY 4556 Voltage Detector 12 Inch Length 4-1/2 Inch Width
€1,305.82 /unit