SAKRETE 120035 Concrete Leveling Compound, Self-Leveling Underlayment, Cement, 50 Lb Container Size, Pail | CT9RPH

SAKRETE 120035 Concrete Leveling Compound, Self-Leveling Underlayment, Cement, 50 Lb Container Size, Pail

Item: CT9RPH Model: 120035Cross Ref: 39UV59
In Stock

Get it by Wednesday, Jun 11

€116.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound
ApplicationRepair Interior Floor
Base MaterialCement
ColorGray
Container Size50 lbs.
Container TypePail
Coverage15 sq. ft. @ 1/2"
Cure TypeAmbient
Flash PointNon Combustible
For Use On Surface MaterialConcrete
Full Cure Time1 Days
Max. Material Thickness1"
Maximum Application Temperature90°F
Maximum Crack Width1"
Mfr. SeriesSelf-Leveling Underlayment Series
Minimum Application Temperature55°F
Minimum Material Thickness1/8"
Resistance PropertiesMoisture Resistant
Voc Content0 g/L
Working Time30 min.
Maximum Material Thickness1"
Product FormPowder
StandardsCERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA

Shipping Info:

Ship weight (kg) 23.715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAKRETE 120035 Concrete Leveling Compound, Self-Leveling Underlayment, Cement, 50 Lb Container Size, Pail
€116.95 /unit