SAGINAW SCE-SK123644 Skirt Kit, 11.94 x 35.75 Inch Size, Carbon Steel, Ansi 61 Gray, Powder Coat Finish | CV6TEL

SAGINAW SCE-SK123644 Skirt Kit, 11.94 x 35.75 Inch Size, Carbon Steel, Ansi 61 Gray, Powder Coat Finish

Item: CV6TEL Model: SCE-SK123644
In Stock

Get it by Tuesday, Jun 17

€424.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Product Datasheetsaginaw-sce-sk123644.pdf

Shipping Info:

Ship weight (kg) 6.705
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)90.81
HS code853890
Country of OriginUS

Documentation:

Product Variants

ProductModelMPNPrice
SAGINAW SCE-SK123644SS Skirt Kit, 11.94 x 35.75 Inch Size, 304 Stainless Steel, #4 Brush Finish | CV6TEM SCE-SK123644SSSCE-SK123644SS€795.60
SAGINAW SCE-SK124856 Skirt Kit, 11.94 x 47.75 Inch Size, Carbon Steel, Ansi 61 Gray, Powder Coat Finish | CV6TEN SCE-SK124856SCE-SK124856€507.60
SAGINAW SCE-SK124856SS Skirt Kit, 11.94 x 47.75 Inch Size, 304 Stainless Steel, #4 Brush Finish | CV6TEP SCE-SK124856SSSCE-SK124856SS€1,000.80
SAGINAW SCE-SK126068 Skirt Kit, 11.94 x 59.75 Inch Size, Carbon Steel, Ansi 61 Gray, Powder Coat Finish | CV6TEQ SCE-SK126068SCE-SK126068€590.40
RFQ
SAGINAW SCE-SK126068SS Skirt Kit, 11.94 x 59.75 Inch Size, 304 Stainless Steel, #4 Brush Finish | CV6TER SCE-SK126068SSSCE-SK126068SS€1,207.80
RFQ
SAGINAW SCE-SK127280 Skirt Kit, 11.94 x 71.75 Inch Size, Carbon Steel, Ansi 61 Gray, Powder Coat Finish | CV6TET SCE-SK127280SCE-SK127280€673.20
RFQ
SAGINAW SCE-SK127280SS Skirt Kit, 11.94 x 71.75 Inch Size, 304 Stainless Steel, #4 Brush Finish | CV6TEU SCE-SK127280SSSCE-SK127280SS€1,414.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAGINAW SCE-SK123644 Skirt Kit, 11.94 x 35.75 Inch Size, Carbon Steel, Ansi 61 Gray, Powder Coat Finish
€424.80 /unit