SAGINAW SCE-24EL2406LPLG Enclosure, 24 x 24 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV6QTW

SAGINAW SCE-24EL2406LPLG Enclosure, 24 x 24 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV6QTW Model: SCE-24EL2406LPLG
In Stock

Get it by Monday, Jun 16

€626.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheetsaginaw-sce-12el1206lp.pdf

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)60.96
Ship length (cm)15.24
Ship width (cm)60.96
HS code853810
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAGINAW SCE-24EL2406LPLG Enclosure, 24 x 24 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€626.40 /unit