SAGINAW SCE-16EL1606LPLG Enclosure, 16 x 16 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV6QKE

SAGINAW SCE-16EL1606LPLG Enclosure, 16 x 16 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV6QKE Model: SCE-16EL1606LPLG
In Stock

Get it by Friday, Jun 13

€468.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheetsaginaw-sce-12el1206lp.pdf

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)40.64
Ship length (cm)15.24
Ship width (cm)40.64
HS code853810
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAGINAW SCE-16EL1606LPLG Enclosure, 16 x 16 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€468.00 /unit