SAFTCART Nitro-40 Single Cylinder Stand Steel 27 Inch Height | AE7CHR 5WXK3

SAFTCART Nitro-40 Single Cylinder Stand Steel 27 Inch Height

Item: AE7CHR Model: Nitro-40Cross Ref: 5WXK3
In Stock

Get it by Wednesday, Jun 11

€81.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Cylinder Stand
Base Plate Dimensions9" x 9"
Base Plate Width8"
ColorGreen
Compatible Cylinder Diameter (maximum)7"
FinishPowder Coat , Powder Coated
For Use WithSingle 20 Lb. Nitrous Oxide Cylinder
Grip MaterialVinyl
Handle StyleErgonomic With Vinyl Grip
Handle TypeSingle
Height27"
IncludesAlligator Clip Strap
MaterialSteel
Max. Tank Dia. Oxygen7 1/4"
MobilityHandheld, Portable
Number Of Cylinders Held1
Overall Depth9"
Overall Height27"
Overall Width8"
Width8"
For Maximum Cylinder Diameter7"
For Minimum Cylinder Diameter7"

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)83.82
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelHeightBase Plate WidthDepthBase Plate DimensionsHandle TypeFinishMax. Tank Dia. OxygenColorPrice
SAFTCART B-TOTE Single Cylinder Stand 27 Inch H Steel | AE7CHQ 5WXK2 B-TOTE27"9"9"9" x 9"SinglePowder Coated6"Green€89.32
SAFTCART 20-10 Welding Torch Stand Steel 28 Inch Height | AE7CHT 5WXK4 20-1028"13"6"6" x 10"ContinuousPowder Coated-Green€176.58
SAFTCART 40-20 Welding Torch Stand 28 Inch H Steel | AE7CHU 5WXK5 40-2028"13"-6" x 10"ContinuousPowder Coated-Green€97.75
SAFTCART 260-1 Single Cylinder Stand 36 Inch H Steel | AE7CJR 5WXN7 260-136"-9 1/2"-U Shape--Green€120.93
SAFTCART 301S Dual Cylinder Stand Steel 29 Inch Height | AE7CJT 5WXN8 301S29"12"-21" x 12"---Green€228.87
RFQ
SAFTCART 401S Dual Cylinder Stand 29 Inch H Steel | AE7CJU 5WXN9 401S29"24"-13" x 24"---Green€250.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFTCART Nitro-40 Single Cylinder Stand Steel 27 Inch Height
€81.00 /unit