SAFTCART MDE-24 Cylinder Trolley 34 Inch Width 2400 Lb. | AE7CGU 5WXH2

SAFTCART MDE-24 Cylinder Trolley 34 Inch Width 2400 Lb.

Item: AE7CGU Model: MDE-24Cross Ref: 5WXH2
In Stock

Get it by Tuesday, Jun 10

€1,100.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedical Cylinder Cart
Caster Brake TypeSide Pedal Brake
Caster Core MaterialSteel
Caster Dia.4"
Caster Frame MaterialSteel
Caster Inside Bolt Hole Spacing3" x 3.5"
Caster MaterialSoft Rubber
Caster Mounting Height6"
Caster Mounting Plate Size4" x 4.5"
Caster Mounting TypePlate
Caster Outside Bolt Hole Spacing3" x 3.5"
Caster TypeSwivel
Caster Wheel Dia.4"
Caster Wheel Tread Type/materialStandard Rubber
Caster Wheel TypeStandard
Caster Wheel Width2"
Caster/wheel Mounting LocationStandard
ColorGreen
Cylinder Capacity24
Cylinder Storage OrientationVertical
Depth34"
FinishPowder Coat , Powder Coated
For Cylinder TypeD, E
For Max. Tank Dia.4 1/2"
Handle Height37"
Handle IncludedYes
Handle TypeU Handle
Height37"
IncludesRaised Handle
Load Capacity2400 lbs.
MaterialSteel
Max. Tank Dia. Oxygen4 1/2"
Overall Depth33 1/4"
Overall Height33" , 37"
Overall Lxwxh33.5" x 31.5" x 33"
Overall Width31 1/2" , 34"
Wheel BearingsCasters
Wheel Dia.4"
Wheel Width2"
Width34"
Caster Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)95.25
Ship length (cm)86.36
Ship width (cm)54.61
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall HeightOverall WidthOverall DepthHandle TypeColorCylinder CapacityCaster MaterialPrice
SAFTCART MDE-6X Cylinder Trolley 38 Inch H 100 Lb. | AE7CGP 5WXG8 MDE-6X100 lbs.38"12"11"Single GripSilver-Polyolefin€84.40
SAFTCART MDE-4 Cylinder Trolley 250 Lb. 35 Inch Height | AE7CGQ 5WXG9 MDE-4250 lbs.35"12"18 1/2"U HandleGreen4Rubber€251.25
SAFTCART MDE-6 Cylinder Trolley 21 Inch Width 250 Lb. | AE7CGR 5WXH0 MDE-6250 lbs.35"21"18 1/4"U HandleGreen-Rubber€478.91
SAFTCART MDE-12 Cylinder Trolley 2400 Lb. 37 Inch Height | AE7CGT 5WXH1 MDE-122400 lbs.37"21"23 1/2"U HandleGreen-Soft Rubber€916.70
SAFTCART MDE-50H Cylinder Trolley 78 Inch H 2400 Lb. | AE7CGW 5WXH4 MDE-50H2400 lbs.78"27"37 3/4"ContinuousGreen-Soft Rubber€1,807.23
RFQ
SAFTCART MM6-12 Cylinder Trolley 2400 Lb. 17-1/2 Inch Width | AE7CGX 5WXH5 MM6-122400 lbs.38"17 1/2"19 1/2"ContinuousGreen-Soft Rubber€867.46
SAFTCART MM6-36 Cylinder Trolley 17-3/4 Inch Width 2400 Lb. | AE7CGZ 5WXH7 MM6-362400 lbs.38"17 3/4"38 3/4"ContinuousGreen-Soft Rubber€1,188.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFTCART MDE-24 Cylinder Trolley 34 Inch Width 2400 Lb.
€1,100.60 /unit