SAFTCART 554-30FW-T-2 Welding Cylinder Truck, Cylinder Capacity 9.5 x 12.4 Inch, Size 13 x 24 Inch | CE2HBR

SAFTCART 554-30FW-T-2 Welding Cylinder Truck, Cylinder Capacity 9.5 x 12.4 Inch, Size 13 x 24 Inch

Item: CE2HBR Model: 554-30FW-T-2
Limited Availability
€1,887.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cylinder Truck
Base Plate Dimensions13" x 24"
Height62"
Lifting Capacity1000 lbs.
Width40"

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)165.1
Ship width (cm)109.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFTCART 554-30FW-T-2 Welding Cylinder Truck, Cylinder Capacity 9.5 x 12.4 Inch, Size 13 x 24 Inch
€1,887.20 /unit