SAFTCART 402-16FW Welding Cylinder Truck 2 Cylinder 400 Lb. | AE7CFY 5WXF2

SAFTCART 402-16FW Welding Cylinder Truck 2 Cylinder 400 Lb.

Item: AE7CFY Model: 402-16FWCross Ref: 5WXF2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,401.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cylinder Truck
AssembledYes
Axle Dia.3/4"
Axle-mounted Wheel Dia.16"
Axle-mounted Wheel TypePneumatic
Axle-mounted Wheel Width4"
Axle-mounted Wheel/tread MaterialRubber
Base Plate Dimensions13" x 24"
Brake TypeNo Caster Brake
ColorGreen
Cylinder Capacity2
Cylinder Height62"
Cylinder OrientationSide By Side
Deck Height1/2"
FinishPowder Coated
Firewall Thickness1"
For Maximum Container Dia.12 1/2"
For Maximum Cylinder Diameter12 1/2"
For Surface TypeConcrete, Grass, Wood
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeRounded Back
Handle Height46"
Handle TypeContinuous
Height62"
Hub PositionOffset
IncludesChain To Secure Cylinder, Firewall, Toolbox
Includes Foot AssistWithout Foot Assist
Load Capacity400 lbs.
MaterialSteel
Max. Tank Dia. Acetylene12 1/2"
Max. Tank Dia. Oxygen9 1/2"
Non-marking Axle-mounted WheelsNo
Nose Plate Depth13"
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate Thickness3/32"
Nose Plate TypeSolid Straight
Nose Plate Width24"
Nose Plate Wxd13" x 24"
Overall Depth12 1/2"
Overall Height62"
Overall Height - Cylinder Raised62"
Overall Hxwxd62" x 35" x 12.5"
Overall Width35"
Securing MechanismChain
Securing Mechanism Height30"
Tool Tray Height31"
Tool Tray Width23 7/8"
TypeStandard
Wheel BearingsBall , Ball Bearing
Wheel Dia.16"
Wheel TypePneumatic
Wheel Width4"
Width35"

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)157.48
Ship length (cm)88.9
Ship width (cm)76.2
HS code8716805090
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthLoad CapacityHandle TypeWheel TypeWheel BearingsMax. Tank Dia. OxygenPrice
SAFTCART 810-6 Welding Cylinder Truck 2 Cylinder 200 Lb. | AE7CFC 5WXD2 810-642"22"8"200 lbs.ContinuousSemi PneumaticBall7 3/4"€141.10
SAFTCART 935-8S Welding Cylinder Truck 2 Cylinder 250 Lb. | AE7CFD 5WXD3 935-8S45"21"6 1/2"250 lbs.T HandleSemi PneumaticBall7 3/4"€253.25
SAFTCART 820-10 Welding Cylinder Truck 2 Cylinder 400 Lb. | AE7CFE 5WXD4 820-1045"30"6 1/2"400 lbs.ContinuousSemi PneumaticBall7 3/4"€148.61
SAFTCART 860-14 Welding Cylinder Truck 2 Cylinder 400 Lb. | AE7CFF 5WXD5 860-1442"21"6 1/2"400 lbs.ContinuousSemi PneumaticBall9 1/2"€371.16
SAFTCART 861-16 Welding Cylinder Truck 2 Cylinder 780 Lb. | AE7CFG 5WXD6 861-1642"27"9 1/2"780 lbs.ContinuousPneumaticBall9 1/2"€464.72
SAFTCART 863-20 Welding Cylinder Truck 2 Cylinder 400 Lb. | AE7CFH 5WXD7 863-2042"31"6 1/2"400 lbs.ContinuousSteelPlain9 1/2"€390.71
RFQ
SAFTCART 600-10 Welding Cylinder Truck 2 Cylinder 400 Lb. | AE7CFJ 5WXD8 600-1050"18"6 1/2"400 lbs.ContinuousSemi PneumaticBall9 1/2"€442.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFTCART 402-16FW Welding Cylinder Truck 2 Cylinder 400 Lb.
€1,401.77 /unit