Flat Shipping

Flat Shipping at €24.99 + VAT

SAFEWAY FF495-3M Hydraulic Quick Coupler 3/8 | AD6QYL 48J303

SAFEWAY FF495-3M Hydraulic Quick Coupler 3/8

Item: AD6QYL Model: FF495-3MCross Ref: 48J303
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Bearing MaterialStainless Steel
Bearing TypeStainless Steel
Body MaterialCarbon Steel
Body Size3/8"
Connection TypeMNPT
Flow Rate10 GPM
Locking MechanismRetractable Sleeve With Lock
Max. Pressure10000 psi
Operating Temp. Range-40°F to +250°F
Pipe Size3/8"
Seal MaterialBuna N
Shut OffFlat Face
Sleeve MaterialCarbon Steel
Temp. Range-40°F to +250°F
Thread Size3/8"-18
TypeCoupler Body
Valve DesignPoppet
Coupling ComponentSocket
Coupling Locking TypePush-to-Connect
Coupling Size3/8"
Finish/coatingPlain
Fitting TypeMNPT
For Use WithMfr. No. FF491-3
Hose Fitting GenderMale
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Max. Flow Rate38 LPM
Max. Outside Dia.1 1/4"
Max. Working Pressure @ 70 F10000 psi
Maximum Vacuum27.4 in. hg
Overall Length2 3/4"
Pull Ring MaterialPTFE
SeriesFF49 Series
StandardsANSI/NFPA T3.20.2.R2, ISO 16028 HTMA
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)6.99
Ship length (cm)6.99
Ship width (cm)3.15
HS code7307994000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFEWAY FF495-3M Hydraulic Quick Coupler 3/8
€192.27 /unit